Shop All Brass Pipe Fittings
Zoro Select
Brass Raised Square Plug, Socket
Mfr # BPR500
Zoro # G300722517
$60.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Raised Square Plug
- Pipe Fitting Material Brass
- Fitting Connection Type Socket
- Connection Type Socket
- Overall Length 1 in
Product Information
- Brand Zoro Select
- MFR # BPR500
- Zoro # G300722517
- UPC # 810074082761
- Country of Origin Multiple
- Category Brass Pipe Fittings
Dimensions
Overall Length | 1 in |
Pipe Size | 5 in |
Fitting Pipe Size | 5 in |
Outside Diameter | 5 1/2 in |
Nominal Pipe Size | 5 in |
Details
Specific Fitting Shape | Raised Square Plug |
Pipe Fitting Material | Brass |
Fitting Connection Type | Socket |
Item | Raised Square Plug |
Connection Type | Socket |
Color | Black |
Temp. Range | 0 Degrees to 212 Degrees F |
Pipe Fitting Connection Type | Socket |
Standards | ASTM A888 |
Includes Seal | No |
Plug Drive Style | 5 in Square |
Includes Pre-Applied Thread Sealant | No |
Fitting Shape | Plug |
Plug Construction | Solid |
Magnetic | No |
Low Lead Compliance Level | Compliant; ASTM A888-13, CISPI 301, ASTM A74; 0.015% maximum lead content |
Max. Steam Pressure | 0 psi |
Finish/Coating | Polished |
Description
Raised Square Plug, 5 in Nominal Pipe Size, Brass, Polished, Socket, 5 1/2 in Outside Diameter, 1 in Overall Length, 0 psi Max. Steam Pressure, 0 Degrees to 212 Degrees F, Plug Construction Solid, Plug Drive Style 5 in Square, Includes Pre-Applied Thread Sealant No, Includes Seal No, Magnetic No, Black
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Index Button, Colony Soft (M907265-0070A)
- ZORO SELECT 3" FNPT Galvanized 45 Degree Elbow (2WJ11)
- K-FLEX USA Rubber Pipe Insulation (6RHFN048278)
- ZORO SELECT Sanitary Spool, 6" L, Straight Shape (SPOOL-0400X6.00-7-4)
- ZORO SELECT Red Brass 90 Degrees Elbow, FNPT, 1/8" Pipe Size (1VER5)
- ZORO SELECT Red Brass Cap, FNPT, 1-1/4" Pipe Size (6RCY3)
- ZORO SELECT Red Brass Union, FNPT, 3" Pipe Size (1VFL8)
- ZORO SELECT Brass Anchor Coupling, FNPT, 1/4" Pipe Size (6AZC2)
- ZORO SELECT Red Brass 90 Degrees Reducing Elbow, FNPT, 1" x 3/4" Pipe Size (2CFG2)
- ZORO SELECT Red Brass Reducing Coupling, FNPT, 2" x 1-1/4" Pipe Size (1VGF6)
- THRIFCO PLUMBING 3/4 X 1/8 Inch Brass Reducer Coupling (5318035)
- Zoro Select Brass Pipe Fittings