Shop All Brass Pipe Fittings
Zoro Select
Brass Raised Square Plug, Socket
Mfr # BPR350
Zoro # G300722746
product price: $25.59
/ea
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Raised Square Plug
- Pipe Fitting Material Brass
- Fitting Connection Type Socket
- Temp. Range 0 Degrees to 212 Degrees F
- Color Black
Product Information
- Brand Zoro Select
- MFR # BPR350
- Zoro # G300722746
- UPC # 810074082730
- Country of Origin Multiple
- Category Brass Pipe Fittings
Dimensions
Overall Length | 3/4 in |
Nominal Pipe Size | 3 1/2 in |
Outside Diameter | 4 in |
Details
Specific Fitting Shape | Raised Square Plug |
Pipe Fitting Material | Brass |
Fitting Connection Type | Socket |
Item | Raised Square Plug |
Temp. Range | 0 Degrees to 212 Degrees F |
Color | Black |
Standards | ASTM A888 |
Includes Seal | No |
Plug Construction | Solid |
Plug Drive Style | 3 1/2 in Square |
Magnetic | No |
Includes Pre-Applied Thread Sealant | No |
Max. Steam Pressure | 0 psi |
Low Lead Compliance Level | Compliant; ASTM A888-13, CISPI 301, ASTM A74; 0.015% maximum lead content |
Finish/Coating | Polished |
Description
Raised Square Plug, 3 1/2 in Nominal Pipe Size, Brass, Polished, Socket, 4 in Outside Diameter, 3/4 in Overall Length, 0 psi Max. Steam Pressure, 0 Degrees to 212 Degrees F, Plug Construction Solid, Plug Drive Style 3 1/2 in Square, Includes Pre-Applied Thread Sealant No, Includes Seal No, Magnetic No, Black
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Metric Push-to-Connect Fitting (3144 04 04)
- INSTANT POWER PROFESSIONAL Waterless Urinal Sealant, 32 oz. (8201)
- PLAST-O-MATIC Air x Spring Valve, CPVC, 3/4", Ep, Npt (ABVS075EPT-CP)
- ZSI Insulated Strut Clamp, 1 5/8"OD, 5 7/8"W (UX15820)
- ZORO SELECT Reducing Hex Nipple, Brass, 3/8 x 1/4 in (ZUSA-PF-9036)
- ZORO SELECT Red Brass 45 Degrees Elbow, FNPT, 1/2" Pipe Size (6RCT8)
- ZORO SELECT Brass Cross, FNPT, 1/2" Pipe Size (6AYZ0)
- ZORO SELECT Brass Hex Head Plug, MNPT, 3/4" Pipe Size 5 PK (6AZA9)
- ZORO SELECT Red Brass Reducing Coupling, FNPT, 1-1/2" x 1" Pipe Size (1VGE9)
- ZORO SELECT Red Brass Reducing Coupling, FNPT, 3" x 2" Pipe Size (2CFL5)
- THRIFCO PLUMBING 1 X 3/4 Inch Brass Reducer Coupling (5318036)
- Zoro Select Brass Pipe Fittings