Shop All Brass Pipe Fittings
Zoro Select
Brass Hex Key Elbow, FNPT, 1/4" Pipe Size
Mfr # 4CCK8
Zoro # G3423682
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/4"
- Specific Fitting Shape Hex Key Elbow
- Pipe Fitting Material Brass
- Fitting Connection Type FNPT
- Basic Pipe Fitting Material Metal
Product Information
- Brand Zoro Select
- MFR # 4CCK8
- Zoro # G3423682
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Pipe Fitting Length | 1-1/2" |
Outside Dia. | 55/64" |
Fitting Length | 1-1/2" |
Pipe Size (Fittings) | 1/4" |
Hex Size | 3/8" |
Overall Length | 1 1/2 in |
Thread Size | 1/4" |
Fitting Side B Outside Diameter | 7/8 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Thread Size B | 1/4 in -18 |
Fitting Thread Size A | 1/4 in -18 |
Fitting Side A Outside Diameter | 7/8 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Description
90 Degrees Hex Key Elbow, Brass, CA360, 1/4 in, Female, NPT, 7/8 in, 18, 1/4 in -18, 1/4 in, Female, NPT, 7/8 in, 18, 1/4 in -18, 1,200 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/2" x 1/4" FNPT 316 SS Hex Reducing Coupling (8-4 FHC-SS)
- ELKAY Pushbar-Push Side Gray (51565C)
- THRIFCO PLUMBING #39 5/16 Inch Brass Flare Plug 2/Pack (4401301)
- VNE STAINLESS STEEL FITTING (EG23B-6L3.0X1.5)
- ZORO SELECT Tee, Brass, 3/8 in Pipe Size, Female BSPT (ZUSA-PF-10451)
- ZORO SELECT Red Brass Reducing Coupling, FNPT, 2" x 1-1/4" Pipe Size (1VGF6)
- ZORO SELECT Brass Cross, FNPT, 3/8" Pipe Size (706102-06)
- ZORO SELECT Low Lead Brass Forged Elbow, 3/4" Pipe Size (706200-12)
- ZORO SELECT Brass Reducing Coupling, FNPT, 2" x 1-1/2" Pipe Size (22UL57)
- ZORO SELECT Red Brass Reducing Coupling, FNPT, 1/2" x 1/4" Pipe Size (6RCY7)
- INTERSTATE PNEUMATICS Brass / Steel 50 PK (FBS404-50K)
- Zoro Select Brass Pipe Fittings