Shop All Brass Pipe Fittings
Zoro Select
Brass Hex Head Plug, MNPT, 1/8" Pipe Size
Mfr # 706121-02
Zoro # G5122625
$1.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/8"
- Specific Fitting Shape Hex Head Plug
- Pipe Fitting Material Brass
- Fitting Connection Type MNPT
- Basic Pipe Fitting Material Metal
Product Information
- Brand Zoro Select
- MFR # 706121-02
- Zoro # G5122625
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/8" |
Pipe Fitting Length | 39/64" |
Outside Dia. | 7/16" |
Pipe Size (Fittings) | 1/8" |
Fitting Length | 39/64 in |
Hex Size | 7/16" |
Thread Size | 1/8 in -27 |
Overall Length | 9/16 in |
Outside Diameter | 7/16 in |
Nominal Pipe Size | 1/8 in |
Description
Hex Head Plug, 1/8 in Nominal Pipe Size, Brass, CA2745, Male NPT, 7/16 in Outside Diameter, 9/16 in Overall Length, 1,200 psi Maximum Operating Pressure, -40 Degrees to 250 Degrees F, Plug Construction Cored, Plug Drive Style Hex, Includes Pre-Applied Thread Sealant No, Includes Seal No, 1/8 in -27, Magnetic No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE/CASH ACME 12x12 Elbow (U248LFA)
- BK RESOURCES Workforce Prerinse 8" C/C Splashmount (BKF-VSMPR-WB-G)
- JONES STEPHENS Brass, Raised Head, Plug (P50999)
- KOHLER Bancroft Rite-Temp Valve Trim With (TS10584-4-2BZ)
- ZORO SELECT Red Brass Cap, FNPT, 3" Pipe Size (1VFJ2)
- ZORO SELECT Red Brass 90 Degrees Street Elbow, MNPT x FNPT, 1/4" Pipe Size (1VEV7)
- ZORO SELECT Brass Cross, FNPT, 3/4" Pipe Size (22UL21)
- ZORO SELECT Brass Countersink Plug, MNPT, 1/2" Pipe Size (6AZA0)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 1-1/2" x 1" Pipe Size (6RCW9)
- ZORO SELECT Red Brass Cross, FNPT, 1" Pipe Size (1VFC4)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 3/4" x 1/8" Pipe Size (1VFX6)
- Zoro Select Brass Pipe Fittings