Shop All Brass Pipe Fittings
Zoro Select
Brass Hex Head Plug, Male NPTF
Mfr # ZUSA-PF-9066
Zoro # G800424911
Sold in multiples of 4 for $8.76
$8.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Head Plug
- Pipe Fitting Material Brass
- Fitting Connection Type Male NPTF
- Overall Length 9/16 in
- Standards ASME B1.20.1, ASME B31.3
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-9066
- Zoro # G800424911
- UPC # 193005128852
- Country of Origin China
- Category Brass Pipe Fittings
Dimensions
Overall Length | 9/16 in |
Outside Diameter | 1/2 in |
Nominal Pipe Size | 1/8 in |
Details
Specific Fitting Shape | Hex Head Plug |
Pipe Fitting Material | Brass |
Fitting Connection Type | Male NPTF |
Item | Hex Head Plug |
Standards | ASME B1.20.1, ASME B31.3 |
Magnetic | No |
Maximum Operating Pressure | 1,000 psi |
Class | Class 1000 |
Max. Steam Pressure | 850 psi |
Includes Seal | No |
Includes Pre-Applied Thread Sealant | No |
Finish/Coating | Nickel-Plated |
Plug Drive Style | 0.36 in Hex |
Low Lead Compliance Level | Not Compliant |
Description
Hex Head Plug, 1/8 in Nominal Pipe Size, Brass, Nickel-Plated, Class Class 1000, Male NPTF, 1/2 in Outside Diameter, 9/16 in Overall Length, 1,000 psi Maximum Operating Pressure, 850 psi Max. Steam Pressure, Plug Drive Style 0.36 in Hex, Includes Pre-Applied Thread Sealant No, Includes Seal No, Magnetic No
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Cap, Socket, 1 in Pipe Size (447010BC)
- GRUVLOK Rigid Coupling, Ductile Iron, 2", Grooved (0390101814)
- ZORO SELECT Shower Drain Grid, Snap In, SS (133-901)
- ZURN Pressure Reducing Valve (3-500XL3HR)
- ZORO SELECT Red Brass Cross, FNPT, 3/8" Pipe Size (1VFB7)
- ZORO SELECT Brass Bushing, MNPT x FNPT, 3/4" x 1/4" Pipe Size (22UL39)
- ZORO SELECT Hex Bushing, Brass, 1/2 x 3/8 in, BSPT (ZUSA-PF-10265)
- ZORO SELECT Reducing Branch Tee, Brass, 1 x 3/4 x 1 in (ZUSA-PF-10473)
- ZORO SELECT Brass Square Head Plug, Male NPT (ZUSA-PF-10581)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 1" x 1/4" Pipe Size (1VFY5)
- ZORO SELECT Brass Reducing Coupling, FNPT, 1/2" x 1/8" Pipe Size (6AYR4)
- Zoro Select Brass Pipe Fittings