Shop All Brass Pipe Fittings
Zoro Select
Brass Hex Elbow, FNPT x FNPT, 3/4" Pipe Size
Mfr # 4CCJ3
Zoro # G3107413
product price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4"
- Specific Fitting Shape Hex Elbow
- Pipe Fitting Material Brass
- Fitting Connection Type FNPT x FNPT
- Basic Pipe Fitting Material Metal
Product Information
- Brand Zoro Select
- MFR # 4CCJ3
- Zoro # G3107413
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Outside Dia. | 2-17/64" |
Pipe Size (Fittings) | 3/4" x 3/4" |
Pipe Fitting Length | 2-1/4" |
Hex Size | 1-1/2" |
Fitting Length | 2-1/4" |
Thread Size | 3/4" |
Overall Length | 2 1/4 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side B Outside Diameter | 1 1/2 in |
Fitting Thread Size A | 3/4 in -14 |
Fitting Side A Outside Diameter | 1 1/2 in |
Fitting Thread Size B | 3/4 in -14 |
Fitting Side A Nominal Pipe Size | 3/4 in |
Description
Hex Elbow, Brass, CA360, 3/4 in, Female, NPT, 1 1/2 in, 14, 3/4 in -14, 3/4 in, Female, NPT, 1 1/2 in, 14, 3/4 in -14, 1,200 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Poly, 4mm OD, 200 PSI, Yellow (PU04MAY)
- ZORO SELECT Tubing, PVC, 1" I.D., 1-3/8" O.D. (ZUSA-HT-3590)
- ASCO Solenoid Valve Rebuild Kit (302379)
- STAUFF Tube Clamp, 1.81in H, 316 SS, Size 3/4in (SP-319-ACT-DP-AS-U-W5-K-642012)
- ZORO SELECT Red Brass 90 Degrees Elbow, FNPT, 2" Pipe Size (6RCU6)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 2-1/2" x 2" Pipe Size (1VGB4)
- ZORO SELECT Brass Hollow Square Head Plug, Male NPT (ZUSA-PF-10736)
- ZORO SELECT Red Brass Tee, FNPT, 2" Pipe Size (1VFA4)
- ZORO SELECT Red Brass 90 Degrees Street Elbow, MNPT x FNPT, 3/4" Pipe Size (6RCX7)
- ZORO SELECT Brass Cap, FNPT, 1/8" Pipe Size (6AYZ2)
- KEEN 49301 0.75 to 0.5 in. EMT Reducing Washer (KE157610)
- Zoro Select Brass Pipe Fittings