Shop All Brass Pipe Fittings
Zoro Select
Brass Cross, FNPT, 1/2" Pipe Size
Mfr # 22UL20
Zoro # G9050115
product price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2"
- Specific Fitting Shape Cross
- Pipe Fitting Material Brass
- Tube Size 1/2"
- Fitting Connection Type FNPT
Product Information
- Brand Zoro Select
- MFR # 22UL20
- Zoro # G9050115
- UPC # 190735936740
- Country of Origin Multiple
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Tube Size | 1/2" |
Pipe Size (Fittings) | 1/2" |
Outside Dia. | 1/2" |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side D Nominal Pipe Size | 1/2 in |
Fitting Side C Nominal Pipe Size | 1/2 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Description
Cross, Brass, Class Class 125, 1/2 in, Female, NPT, 1/2 in, Female, NPT, 1/2 in, Female, NPT, 1/2 in, Female, NPT, 125 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERCOOL Professional Tubing Cutter, Mini (70027)
- CUSH-A-NATOR Cushioned Clamp, HT, 2 in. Tube, Steel (HT32)
- KINGSTON BRASS 6Inch Shower Arm with Flange, Oil Rubbed Bronze (K206M5)
- APOLLO VALVES Pinch Clamp Pex 1/2 Inch 10Pk (PXPC1210PK)
- ZORO SELECT Chrome Plated Brass Hex Conversion Nipple, MNPT x MBSP, 3/4" Pipe Size (8008-12-12)
- ZORO SELECT Brass Countersink Plug, MNPT, 1/4" Pipe Size (706115-04)
- ZORO SELECT Red Brass Coupling, FNPT, 2-1/2" Pipe Size (1VFF3)
- ZORO SELECT Red Brass Cross, FNPT, 3/8" Pipe Size (1VFB7)
- ZORO SELECT Brass Reducing Coupling, FNPT, 3/4" x 1/4" Pipe Size (22UL49)
- ZORO SELECT Brass Cap, FNPT, 1/4" Pipe Size (6AYZ3)
- PARKER Brass Extruded Street Elbow, 90 Degrees, FNPT x MNPT, 1/8" Pipe Size (VS2202P-2-2)
- Zoro Select Brass Pipe Fittings