Shop All Brass Pipe Fittings
Zoro Select
Brass Coupling, FNPT, 3/8" x 1/4" Pipe Size
Mfr # 22UL47
Zoro # G8489564
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/8" x 1/4"
- Specific Fitting Shape Coupling
- Pipe Fitting Material Brass
- Tube Size 3/8" x 1/4"
- Fitting Connection Type FNPT
Product Information
- Brand Zoro Select
- MFR # 22UL47
- Zoro # G8489564
- UPC # 190735936269
- Country of Origin Multiple
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" x 1/4" |
Tube Size | 3/8" x 1/4" |
Outside Dia. | 3/8" x 1/4" |
Pipe Size (Fittings) | 3/8" x 1/4" |
Pipe Size | 1/4 in, 3/8 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Fitting Pipe Size | 3/8 in x 1/4 in |
Description
Coupling, Brass, Class Class 125, 3/8 in, Female, NPT, 1/4 in, Female, NPT, 125 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Lf25Aub-Z3 1/2" Lead Free (LF25AUB-Z3)
- MUELLER 1/2 Pvc Ball Valve (107-603)
- ZORO SELECT 2" x 1" Butt Weld T316L SS Concentric Reducer (E31WW-6L2.0X1.0)
- ELKAY 18.5 in W x 13.5 in L x 9 in H, Stainless Steel (ECTRU12179TC)
- ZORO SELECT Coupling, Nickel-Plated Brass, 1/4 in (ZUSA-PF-9012)
- ZORO SELECT Red Brass 90 Degrees Elbow, FNPT, 3" Pipe Size (2CFJ4)
- ZORO SELECT Brass Pipe Fitting Kit, NPT, Assorted Pipe Size (6AZF7)
- ZORO SELECT Brass Round Cap, Female BSPT (ZUSA-PF-10551)
- ZORO SELECT Red Brass Reducing Coupling, FNPT, 2" x 1-1/4" Pipe Size (1VGF6)
- ZORO SELECT Brass Reducing Coupling, FNPT, 1/2" x 1/4" Pipe Size 10 PK (6AYR5)
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 1/4" Pipe Size (2205P-4)
- Zoro Select Fittings