Shop All Brass Pipe Fittings
Zoro Select
Brass Cap, FNPT, 3/4" Pipe Size
Mfr # 706108-12
Zoro # G5138454
original price:
$11.49
5% off
new price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4"
- Specific Fitting Shape Cap
- Pipe Fitting Material Brass
- Fitting Connection Type FNPT
- Basic Pipe Fitting Material Metal
Product Information
- Brand Zoro Select
- MFR # 706108-12
- Zoro # G5138454
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Outside Dia. | 1" |
Pipe Size (Fittings) | 3/4" |
Fitting Length | 1" |
Pipe Fitting Length | 1" |
Hex Size | 1-1/8" |
Thread Size | 3/4 in -14 |
Overall Length | 1 5/16 in |
Nominal Pipe Size | 3/4 in |
Outside Diameter | 1 1/4 in |
Description
Cap, 3/4 in Nominal Pipe Size, Brass, CA2745, Female NPT, 1 1/4 in Outside Diameter, 1 5/16 in Overall Length, 1,200 psi Maximum Operating Pressure, -40 Degrees to 250 Degrees F, Plug Drive Style Hex, Includes Pre-Applied Thread Sealant No, Includes Seal No, 3/4 in -14, Magnetic No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS Two Handle Cast Brass Kitchen Faucet, NPSM, Standard, Polished Chrome, Weight: 3.89 (0127-A)
- MIDWEST CONTROL Mini Brass Ball Valve, 1/4 in FPT, 600 PSI, Vinyl Grip Lever Handle (MFBV-25)
- ZORO SELECT 4" Clamp T316L SS Ferrule (EG14AM7-6L4.0)
- BANJO Cam & Groove Fitting, Type A, 2 in Male Adapter x 2 in FNPT, Cam Lever Coupling, Polypropylene (200A)
- ZORO SELECT Red Brass Cored Plug, MNPT, 1-1/4" Pipe Size (6RCV2)
- ZORO SELECT Brass Hex Nipple, MNPT, 3/4" Pipe Size 5 PK (6AZD4)
- ZORO SELECT Brass Bushing, MNPT x FNPT, 3/8" x 1/4" Pipe Size (22UL36)
- ZORO SELECT Brass Cap, FNPT, 1/2" Pipe Size (706108-08)
- ZORO SELECT Brass Square Head Plug, Male NPT (ZUSA-PF-10710)
- ZORO SELECT Red Brass Tee, FNPT, 2" Pipe Size (6RDA3)
- BARJAN 7443280 Fuel Line Fitting; Brass (07443280)
- Zoro Select Brass Pipe Fittings