Shop All Brass Pipe Fittings
Zoro Select
Brass Cap, FNPT, 1/8" Pipe Size
Mfr # 706108-02
Zoro # G5123106
product price: $2.55
/ea
$2.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/8"
- Specific Fitting Shape Cap
- Pipe Fitting Material Brass
- Fitting Connection Type FNPT
- Basic Pipe Fitting Material Metal
Product Information
- Brand Zoro Select
- MFR # 706108-02
- Zoro # G5123106
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/8" |
Fitting Length | 1/2" |
Pipe Fitting Length | 1/2" |
Hex Size | 1/2" |
Pipe Size (Fittings) | 1/8" |
Outside Dia. | 1/2" |
Thread Size | 1/8 in -27 |
Overall Length | 1/2 in |
Nominal Pipe Size | 1/8 in |
Outside Diameter | 9/16 in |
Description
Cap, 1/8 in Nominal Pipe Size, Brass, CA2745, Female NPT, 9/16 in Outside Diameter, 1/2 in Overall Length, 1,200 psi Maximum Operating Pressure, -40 Degrees to 250 Degrees F, Plug Drive Style Hex, Includes Pre-Applied Thread Sealant No, Includes Seal No, 1/8 in -27, Magnetic No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Inlet Shank, Brass (979-001KJKABRBF)
- NOSHOK Needle valve, 1/2" NPT FxF, Carbo (504-FFC)
- DIAL MFG Dial Manufacturing 4269494 0.37 in. Pool Float Valve - Brass (4269494)
- THRIFCO PLUMBING Cp Swivel Spray Aerator (4401857)
- ZORO SELECT Red Brass 45 Degrees Elbow, FNPT, 3" Pipe Size (2CFJ7)
- ZORO SELECT Brass Square Socket Plug, Male NPT (ZUSA-PF-10559)
- ZORO SELECT Low Lead Brass Forged Street Elbow, 3/4" Pipe Size (706216-12)
- ZORO SELECT Hex Bushing, Brass, 1 1/4 x 1 in, BSPT (ZUSA-PF-10272)
- ZORO SELECT Brass Raised Square Head Plug, MNPT, 3" Pipe Size (156-024)
- ZORO SELECT Brass Pipe Fitting Kit, NPT, Assorted Pipe Size (6AZF6)
- THRIFCO PLUMBING 3/8 Brass Countersunk Plug (5318117)
- Zoro Select Brass Pipe Fittings