Shop All Brass Pipe Fittings
Zoro Select
Brass Cap, FNPT, 1/8" Pipe Size
Mfr # 22UL24
Zoro # G8552022
product price: $2.65
/ea
$2.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/8"
- Specific Fitting Shape Cap
- Pipe Fitting Material Brass
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 125
Product Information
- Brand Zoro Select
- MFR # 22UL24
- Zoro # G8552022
- UPC # 190735936535
- Country of Origin Multiple
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/8" |
Pipe Size (Fittings) | 1/8" |
Outside Dia. | 1/8" |
Pipe Size | 1/8 in |
Fitting Pipe Size | 1/8 in |
Outside Diameter | 1/8 in |
Nominal Pipe Size | 1/8 in |
Description
Round Cap, 1/8 in Nominal Pipe Size, Brass, Class Class 125, Female NPT, 1/8 in Outside Diameter, 125 psi Maximum Operating Pressure, -20 Degrees to 400 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal No
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Brass Reducing Nipple, MNPT, 1/2" x 1/4" Pipe Size (VS216P-8-4)
- PINE MOUNTAIN CRACKLE LOG 3HOUR 6PK (501-153-803)
- LEGEND VALVE 1-1/2" GALVANIZED UNION (352-447C)
- COBRA TOOLS Auger Toilet 3Ft (42030)
- ZORO SELECT Red Brass Tee, FNPT, 3/8" Pipe Size (1VEZ1)
- ZORO SELECT Red Brass 90 Degrees Elbow, FNPT, 1-1/2" Pipe Size (6RCU8)
- ZORO SELECT Red Brass Reducing Coupling, FNPT, 3/8" x 1/4" Pipe Size (1VGC5)
- ZORO SELECT Red Brass 90 Degrees Street Elbow, MNPT x FNPT, 1/4" Pipe Size (1VEV7)
- ZORO SELECT Brass Reducer, MNPT x FNPT, 1/4" Pipe Size (706120-0404)
- ZORO SELECT Brass Reducing Coupling, FNPT, 1/2" x 1/8" Pipe Size (706119-0802)
- ZORO SELECT Brass Hex Nipple, MNPT, 1/2" Pipe Size (706122-08)
- Zoro Select Fittings