Shop All Brass Pipe Fittings
Zoro Select
Brass Bushing, MNPT x FNPT, 3/4" x 1/4" Pipe Size
Mfr # 22UL39
Zoro # G8489521
product price: $5.85
/ea
$5.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4" x 1/4"
- Specific Fitting Shape Bushing
- Pipe Fitting Material Brass
- Tube Size 3/4" x 1/4"
- Fitting Connection Type MNPT x FNPT
Product Information
- Brand Zoro Select
- MFR # 22UL39
- Zoro # G8489521
- UPC # 190735936221
- Country of Origin Multiple
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" x 1/4" |
Tube Size | 3/4" x 1/4" |
Outside Dia. | 3/4" x 1/4" |
Pipe Size (Fittings) | 3/4" x 1/4" |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Description
Hex Bushing, Brass, Class Class 125, 3/4 in, Male, NPT, 1/4 in, Female, NPT, 125 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST Plug-In Elbow, 1/4 in Tube Size, Acetal, Black, 10 PK (PM220606E-PK10)
- DIXON Mini Needle Valve Male to Female ST, 1/2" (MFC404)
- OATEY 3" or 4" Pipe Dia. PVC, Nickel Adjustable Drain, Type: Round with ring (72167)
- SEALFLEX Coolant Hose, 1/4 in.Pipe, 18 in.L, Gray (04-18-M-N)
- ZORO SELECT 90 Elbow Adapter, Brass, 1/8 in, NPTF (ZUSA-PF-9042)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 1-1/4" x 1" Pipe Size (6RCW8)
- ZORO SELECT Brass Union, FNPT, 3/4" Pipe Size (706104-12)
- ZORO SELECT Red Brass Reducing Tee, FNPT, 1" x 1" x 1/2" Pipe Size (2CFH4)
- ZORO SELECT Low Lead Brass Forged Female Tee, 1/8" Pipe Size (706201-02)
- ZORO SELECT Brass Reducing Coupling, FNPT, 1/2" x 3/8" Pipe Size 10 PK (6AYR6)
- PARKER MALE CONNECTOR-BRASS FITTING (MC-06-6)
- Zoro Select Fittings