Shop All Brass Pipe Fittings
Zoro Select
Brass Bushing, MNPT x FNPT, 1" x 1/4" Pipe Size
Mfr # 22UL41
Zoro # G7566562
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1" x 1/4"
- Specific Fitting Shape Bushing
- Pipe Fitting Material Brass
- Tube Size 1" x 1/4"
- Fitting Connection Type MNPT x FNPT
Product Information
- Brand Zoro Select
- MFR # 22UL41
- Zoro # G7566562
- UPC # 190735936054
- Country of Origin Multiple
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" x 1/4" |
Tube Size | 1" x 1/4" |
Outside Dia. | 1" x 1/4" |
Pipe Size (Fittings) | 1" x 1/4" |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Description
Hex Bushing, Brass, Class Class 125, 1 in, Male, NPT, 1/4 in, Female, NPT, 125 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Eco-Performance Handshower - Chrome (155747)
- MOEN Eva Single Robe Hook Brushed Nickel (YB2803BN)
- ZORO SELECT 4" x 9-13/16" Push-Fit 316 Stainless Steel Pipe (P4-0.8-316)
- SHARKBITE SLIP TEE 1/2X1/2X1/2""FPT (U3482LFA)
- ZORO SELECT Brass Union, FNPT, 1/2" Pipe Size (706104-08)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 1/4" x 1/8" Pipe Size (1VFV3)
- ZORO SELECT Brass Hex Head Plug, MNPT, 1/2" Pipe Size 10 PK (6AZA8)
- ZORO SELECT Red Brass Tee, FNPT, 3/4" Pipe Size (6RCZ9)
- ZORO SELECT Red Brass Cored Plug, MNPT, 2" Pipe Size (6RCV3)
- ZORO SELECT Red Brass 90 Degrees Street Elbow, MNPT x FNPT, 1-1/2" Pipe Size (1VEW8)
- MIDLAND METAL Swivel Adapter, Adapter, 12 Nominal, POHB x MIP, 087 Hex, 150 psi, CA360 Brass, 233 L (30389)
- Zoro Select Brass Pipe Fittings