Shop All Brass Angles
Zoro Select
Brass Angle
Mfr # 9887
Zoro # G208610169
product price: $3.69
/ea
Sold in multiples of 3 for $11.07
$11.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mechanical Finish Mill
- Shape Angle
- Leg Thickness 1/64 in
- Leg Length 1/4 in
- Material Grade 260
Product Information
- Brand Zoro Select
- MFR # 9887
- Zoro # G208610169
- UPC # 614121198876
- Country of Origin United States
- Category Brass Angles
Dimensions
Leg Length | 1/4 in |
Overall Height | 1/8 in |
Overall Length | 11.811 in |
Overall Width | 1/4 in |
Inside Leg Length | 1/4 in |
Details
Mechanical Finish | Mill |
Shape | Angle |
Leg Thickness | 1/64 in |
Material Grade | 260 |
System of Measurement | Inch |
Item | 260 Brass Angle |
Material | Brass |
Leg Inside Corner Shape | Square |
Angle | 90 Degrees |
Description
260 Brass Angle, Material Brass, Material Grade 260, Leg Length 1/4 in, Inside Leg Length 1/4 in, Leg Thickness 1/64 in, Angle 90 Degrees , Overall Length 11.811 in, Mechanical Finish Mill, Leg Inside Corner Shape Square, Shape Angle, System of Measurement Inch, Overall Height 1/8 in, Inside Height Not Applicable, Overall Width 1/4 in, Outside Leg Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Strip, Viton, 1/8"Thick, 36"x2", 70A (BULK-RS-V75-272)
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 24" W x 1/8" Thick (BULK-PS-PC-63)
- ZORO SELECT 1/8" High Grade Neoprene Rubber Strip, 2"x36", Black, 60A (BULK-RS-NHS60-886)
- ZORO SELECT Felt Sheets (BULK-FS-PET-16)
- ZORO SELECT Brass Angle (9885)
- ZORO SELECT Brass Angle (9881)
- ZORO SELECT Brass Angle (9882)
- ZORO SELECT Brass Angle (9886)
- ZORO SELECT Brass Angle (9880)
- K&S PRECISION METALS ANGLE BRASS 0.25X12in. (9882)
- Zoro Select Brass Angles