Shop All Brass Angles
Zoro Select
Brass Angle
Mfr # 9886
Zoro # G008610109
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mechanical Finish Mill
- Leg Thickness 1/64 in
- Material Brass
- Overall Width 3/16 in
- Overall Length 11.811 in
Product Information
- Brand Zoro Select
- MFR # 9886
- Zoro # G008610109
- UPC # 614121198869
- Country of Origin United States
- Category Brass Angles
Dimensions
Overall Width | 3/16 in |
Overall Length | 11.811 in |
Leg Length | 3/16 in |
Overall Height | 1/8 in |
Inside Leg Length | 3/16 in |
Details
Mechanical Finish | Mill |
Leg Thickness | 1/64 in |
Material | Brass |
Material Grade | 260 |
Leg Inside Corner Shape | Square |
Shape | Angle |
System of Measurement | Inch |
Item | 260 Brass Angle |
Angle | 90 Degrees |
Description
260 Brass Angle, Material Brass, Material Grade 260, Leg Length 3/16 in, Inside Leg Length 3/16 in, Leg Thickness 1/64 in, Angle 90 Degrees , Overall Length 11.811 in, Mechanical Finish Mill, Leg Inside Corner Shape Square, Shape Angle, System of Measurement Inch, Overall Height 1/8 in, Inside Height Not Applicable, Overall Width 3/16 in, Outside Leg Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Shim, Round, Min ID 0.313 In, PK25 (2JHD3)
- USA INDUSTRIALS Polypropylene Plastic Rod 1 ft L, 3/4 in Dia. (BULK-PR-PP-24)
- USA INDUSTRIALS ABS Plastic Sheet 24" L x 24" W x 3/8" Thick (BULK-PS-ABS-18)
- PHIFER Door and Window Screen, Aluminum, 42 in W, 100 ft L, 0.01 in Wire Dia, Black (3001231)
- ZORO SELECT Brass Angle (9885)
- ZORO SELECT Brass Angle (9880)
- ZORO SELECT Brass Angle (9887)
- ZORO SELECT Brass Angle (9881)
- ZORO SELECT Brass Angle (9882)
- K&S PRECISION METALS ANGLE BRASS 0.25X12in. (9882)
- K&S PRECISION METALS ANGLE BRASS 3/16X12in. (9881)
- Zoro Select Brass Angles