Shop All Brass Angles
Zoro Select
Brass Angle
Mfr # 9882
Zoro # G208610220
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Leg Length 1/4 in
- Material Brass
- Overall Width 1/4 in
- Angle 90 Degrees
- Shape Angle
Product Information
- Brand Zoro Select
- MFR # 9882
- Zoro # G208610220
- UPC # 614121198821
- Country of Origin United States
- Category Brass Angles
Dimensions
Inside Leg Length | 1/4 in |
Overall Width | 1/4 in |
Overall Height | 1/4 in |
Leg Length | 1/4 in |
Overall Length | 11.811 in |
Details
Material | Brass |
Angle | 90 Degrees |
Shape | Angle |
Leg Inside Corner Shape | Square |
Mechanical Finish | Mill |
System of Measurement | Inch |
Item | 260 Brass Angle |
Material Grade | 260 |
Leg Thickness | 1/64 in |
Description
260 Brass Angle, Material Brass, Material Grade 260, Leg Length 1/4 in, Inside Leg Length 1/4 in, Leg Thickness 1/64 in, Angle 90 Degrees , Overall Length 11.811 in, Mechanical Finish Mill, Leg Inside Corner Shape Square, Shape Angle, System of Measurement Inch, Overall Height 1/4 in, Inside Height Not Applicable, Overall Width 1/4 in, Outside Leg Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Black Vinyl Seal 100 ft L, 1 3/8 in H (DD1201-100)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 1/2 ft L. (20939_6_0)
- ZORO SELECT Bar Grating, Smooth, 72 in L, 24 in W, 1.0 in H, Black Painted Steel Finish (20125S100-B6)
- ULTRAVUE2 Door and Window Screen, Fiberglass, 96 in W, 100 ft L, 0.007 in Wire Dia, Black (3039200)
- ZORO SELECT Brass Angle (9881)
- ZORO SELECT Brass Angle (9885)
- ZORO SELECT Brass Angle (9886)
- ZORO SELECT Brass Angle (9887)
- ZORO SELECT Brass Angle (9880)
- K&S PRECISION METALS ANGLE BRASS 0.25X12in. (9882)
- K&S PRECISION METALS ANGLE BRASS 1/8X12in. (9880)
- Zoro Select Brass Angles