Shop All Brass Pipe Fittings
Zoro Select
Brass 90 Degrees Street Elbow, MNPT x FNPT, 1/8" Pipe Size 10 PK
Mfr # 6AYU1
Zoro # G2850145
product price: $7.55
/pk 10, $0.76/ea
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/8"
- Specific Fitting Shape 90 Degrees Street Elbow
- Pipe Fitting Material Brass
- Fitting Connection Type MNPT x FNPT
- Fitting Schedule/Class Class 150
Product Information
- Brand Zoro Select
- MFR # 6AYU1
- Zoro # G2850145
- UPC # 190735929162
- Country of Origin India
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/8" |
Pipe Size (Fittings) | 1/8" |
Thread Size | 1/8-27 |
Fitting Side A Nominal Pipe Size | 1/8 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Description
90 Degrees Extruded Street Elbow, Brass, Class Class 150, 1/8 in, Male, NPT, 27, 1/8 in, Female, NPT, 27, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1/4 45 Stainless Steel Elbow, Packaged (9017030)
- DANCO Side Spray Head, 1/4 In, Brushed Nickel (9D00010337)
- KOHLER Sprayhead, Connector Service Kit (1423236-VS)
- APOLLO VALVES 3/4" SAE Bronze Ball Valve Inline (7790401)
- ZORO SELECT Red Brass Union, FNPT, 3" Pipe Size (1VFL8)
- ZORO SELECT Brass Cross, FNPT, 3/8" Pipe Size (22UL19)
- ZORO SELECT Brass Extruded Tee, FNPT, 1/8" Pipe Size 10 PK (6AYU6)
- ZORO SELECT Brass Anchor Coupling, FNPT, 1/2" Pipe Size (6AZC4)
- ZORO SELECT Tee, Brass, 3/8 in Pipe Size, Female BSPT (ZUSA-PF-10451)
- ZORO SELECT 45 Elbow Adapter, Brass, 1/4 in, NPTF (ZUSA-PF-9047)
- THRIFCO PLUMBING 1/2 X 3/8 Inch Brass Hex Bushing (5318058)
- Zoro Select Brass Pipe Fittings