Shop All Brass Pipe Fittings
Zoro Select
Brass 90 Degrees Female Elbow, FNPT, 3/8" Pipe Size 10 PK
Mfr # 6AYT8
Zoro # G3071871
original price:
$37.24
5% off
new price: $35.29
/pk 10, $3.53/ea
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/8"
- Specific Fitting Shape 90 Degrees Elbow
- Pipe Fitting Material Brass
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 150
Product Information
- Brand Zoro Select
- MFR # 6AYT8
- Zoro # G3071871
- UPC # 190735931059
- Country of Origin India
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" |
Pipe Size (Fittings) | 3/8" |
Thread Size | 3/8-18 |
Fitting Side B Nominal Pipe Size | 3/8 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Description
90 Degrees Extruded Elbow, Brass, Class Class 150, 3/8 in, Female, NPT, 18, 3/8 in, Female, NPT, 18, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APG 1" Aluminum Part D (3E10DAL)
- KOHLER Sprayer Outlets, Metal, Chrome (K-1101643)
- SLOAN Regal 116 Xl Flush Valve (REGAL 116 XL)
- VIEGA Viega ProPress di-electric union, 1-1/4" x 1-1/4" (79170)
- ZORO SELECT Hex Bushing, Brass, 1/4 x 1/8 in, NPT (ZUSA-PF-10608)
- ZORO SELECT 90 Elbow Adapter, Brass, 1/2 in, NPTF (ZUSA-PF-9045)
- ZORO SELECT Low Lead Brass Forged Female Tee, 3/4" Pipe Size (706201-12)
- ZORO SELECT Red Brass Union, FNPT, 1/4" Pipe Size (6RDA4)
- ZORO SELECT Red Brass Union, FNPT, 3/4" Pipe Size (1VFK5)
- ZORO SELECT Red Brass Cap, FNPT, 1-1/4" Pipe Size (1VFH3)
- THRIFCO PLUMBING 3/4 X 7 Brass Nipple (5320036)
- Zoro Select Fittings