Shop All Flared Tube Fittings
Zoro Select
Branch Tee, Low Lead Brass, 1000 psi
Mfr # 704045-0406
Zoro # G9721056
product price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Brass
- Specific Fitting Shape Adapter Tee
- Tube Size 1/4 in
- Pipe Size - Pipe Fitting 3/8 in
- Temp. Range -65 Degrees To 250 Degrees F
Product Information
- Brand Zoro Select
- MFR # 704045-0406
- Zoro # G9721056
- Country of Origin China
- Category Flared Tube Fittings
Dimensions
Tube Size | 1/4 in |
Pipe Size - Pipe Fitting | 3/8 in |
Pipe Size (Fittings) | 3/8" |
Overall Length | 2 in |
Fitting Thread Size | 7/16-20 |
Fitting Side B Pipe Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Side C Pipe Size | 3/8 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
Description
Branch Tee, Application Air, Non-Potable Water, Potable Water, Fitting Side A Connection Type Flared, Fitting Side B Connection Type Flared, Flare Angle 45 Degrees , Fitting Side C Connection Type MNPT, Fitting Material Brass, Fitting Side B Pipe Size 1/4 in, Fitting Side C Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Thread Size 7/16-20, Maximum Operating Temperature 250 Degrees F, Overall Length 2 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" FNPT SS Half Coupling (4307001508)
- KOHLER Kumin Robe Hook (97897-BL)
- BECK 1" x 3-1/2" Black Pipe Nipple Sch 80 (0332624006)
- JOMAR VALVE 3/8" MNPT Nickel Plated Brass Mini Valve (T-84-M)
- ZORO SELECT Male Connector, 45 deg., Male Flare x MNPT (704048-0808)
- ZORO SELECT 3/8" Female Flare Low Lead Brass Short Nut (704014-06)
- ZORO SELECT 1/4" Female Flare Low Lead Brass Cap (704040-04)
- ZORO SELECT Male Connector, Low Lead Brass, 1000 psi (704048-0202)
- ZORO SELECT 1/2" x 1/4" Low Lead Brass Male Elbow (704049-0408)
- ZORO SELECT Swivel Connector, Low Lead Brass, 1000 psi (704075-0604)
- PARKER 5/16" Flare Brass Union Tee 10PK (144F-5)
- Zoro Select Flared Tube Fittings