Shop All Brass Pipe Fittings
Zoro Select
Branch Tee, Brass, 3/4 x 3/8 x 3/4 in, FNPT
Mfr # ZUSA-PF-10467
Zoro # G100425212
original price:
$17.58
13% off
new price: $15.25
/ea
$15.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Branch Tee
- Pipe Fitting Material Brass
- Application Air, Natural Gas, Oil, Potable Water
- Color Brown
- Standards NSF 61
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-10467
- Zoro # G100425212
- UPC # 193005113179
- Country of Origin Thailand
- Category Brass Pipe Fittings
Dimensions
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Side C Nominal Pipe Size | 3/4 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Details
Specific Fitting Shape | Reducing Branch Tee |
Pipe Fitting Material | Brass |
Item | Brass Class 125 Pipe Fittings |
Application | Air, Natural Gas, Oil, Potable Water |
Color | Brown |
Standards | NSF 61 |
Low Lead Certified Standard | NSF 61; NSF 372 |
Class | Class 125 |
Maximum Operating Pressure | 200 psi |
Fitting Side A Type | NPT |
Fitting Side C Type | NPT |
Fitting Side B Type | NPT |
Fitting Side A Pipe Threading | 14 |
Fitting Side C Gender | Female |
Fitting Side A Gender | Female |
Includes Pre-Applied Thread Sealant | No |
Includes Seal | No |
Fitting Side B Gender | Female |
Low Lead Compliance Level | Certified |
Fitting Side B Pipe Threading | 18 |
Fitting Side C Pipe Threading | 14 |
Description
Reducing Branch Tee, Brass, Class Class 125, 3/4 in, Female, NPT, 14, 3/8 in, Female, NPT, 18, 3/4 in, Female, NPT, 14, 200 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Kingston Ultra Wall-Mounted Top Spud Flushometer Bowl (84325-0)
- DELTA Universal Showering Components Shower Column 26" Angular (58420-RB)
- BECK 2" x 3 ft. Non-Threaded Black Pipe Nipple Sch 80 (0330723545)
- ASAHI 1/2" Socket x Thread PVC Ball Valve 2-Way (1605005)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 1-1/4" x 1" Pipe Size (6RCW8)
- ZORO SELECT Brass Coupling, FNPT, 3/4" Pipe Size (706103-12)
- ZORO SELECT 90 Elbow, Brass, 1/2 in, F BSPT, Class 125 (ZUSA-PF-10365)
- ZORO SELECT Red Brass 90 Degrees Elbow, FNPT, 3/8" Pipe Size (1VER7)
- ZORO SELECT Red Brass Solid Plug, MNPT, 1/4" Pipe Size (1VFP8)
- ZORO SELECT Hex Bushing, Brass, 1 x 3/4 in, Class 125 (ZUSA-PF-10622)
- ADVANCED TECHNOLOGY PRODUCTS Fitting, Brass, Bushing, 1/2" Male x 1/8" Female NPT (BU04-01)
- Zoro Select Brass Pipe Fittings