Shop All Caster Brakes
Zoro Select
Brake Kit, Grip Lock, 4 in., Thermoplastic
Mfr # GL160400
Zoro # G1752737
product price: $6.75
/ea
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Type Face Contact Brake
- Brake Location Face
- For Wheel Dia. 4 in
- For Wheel Width 2 in
- Material Thermoplastic
Product Information
- Brand Zoro Select
- MFR # GL160400
- Zoro # G1752737
- Country of Origin China
- Category Caster Brakes
Dimensions
For Wheel Dia. | 4 in |
For Wheel Width | 2 in |
Wheel Dia. | 4" |
Details
Caster Brake Type | Face Contact Brake |
Brake Location | Face |
Material | Thermoplastic |
Swivel Lock Type | No Lock Included |
Includes | Axle, Brake Components, Locknut |
For Use With | Albion 16 Series & 12 Series Industrial and Commercial All Purpose Swivel Casters |
Frame Finish | Thermoplastic |
Item | Brake Kit for Casters |
Description
Brake Kit for Casters, Face Contact Brake, Face, No Lock Included, Thermoplastic, 4 in, For Wheel Width 2 in
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dock Bumper, 26x4-1/2x10 In., Rubber (22NT84)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 10 ft L, 4 in W, Tuff-Edge Polyester, Silver (EE2804TTX10)
- DAYTON Machinery Mover, 6,000 lb. Cap, PK2 (13V416)
- WARN INDUSTRIES WINCH ACCESSORIES, PREMIUM SNATCH BLOCK - 10 (92097)
- ZORO SELECT Caster Brake Kit, Side Strap, 4" Wheel Dia (404L13)
- ZORO SELECT Caster Brake Kit, Zinc Plated, Side Cam (P-CB21)
- ZORO SELECT Caster Brake Kit, Side Cam (1NWK9)
- ZORO SELECT Caster Brake Kit, Trailing End, 8 in, Steel (P-WK25 080X200)
- ZORO SELECT Caster Brake Kit, Side Cam, 3" Wheel Dia. (429H28)
- ZORO SELECT Caster Brake Kit, Over Wheel Strap, 6 in. (P-WB12 060X125-001)
- ZORO SELECT Brake Kit for Casters, Steel, Right Brake (P-WK25 050X200)
- Zoro Select Caster & Wheel Accessories & Components