Shop All Caster Brakes
Zoro Select
Brake Kit for Casters, Steel, Right Brake
Mfr # P-WK25 040X200
Zoro # G4237525
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Type Side Pedal Brake
- Brake Location Right Side
- For Wheel Dia. 4 in
- For Wheel Width 2 in
- Material Steel
Product Information
- Brand Zoro Select
- MFR # P-WK25 040X200
- Zoro # G4237525
- Country of Origin China
- Category Caster Brakes
Dimensions
For Wheel Dia. | 4 in |
For Wheel Width | 2 in |
Wheel Dia. | 4 in |
Details
Caster Brake Type | Side Pedal Brake |
Brake Location | Right Side |
Material | Steel |
Swivel Lock Type | No Lock Included |
Includes | Axle, Locknut |
For Use With | 4" P25 Series Swivel Casters |
Frame Finish | Zinc Plated |
Standards | ICWM |
Item | Caster Brake Kit |
Description
Caster Brake Kit, Side Pedal Brake, Right Side, No Lock Included, Steel, 4 in, For Wheel Width 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Wheel, Ribbed, 13-5/8" Dia., 3-1/4" W (53CM62)
- KEEPER Web Strap, Cam Buckle, 6ftx1In, 400 lb, PK2 (05715)
- DAYTON Cable, 5/16 In, L 50 Ft, WLL 1660 Lb (2TAU3)
- MCGUIRE Dock Leveler, Shock Absorber (702682)
- ZORO SELECT Caster Brake Kit, Side Strap, 4" Wheel Dia (404L16)
- ZORO SELECT Caster Brake Kit, Steel, 3" Wheel Dia. (P-WB12 030X125)
- ZORO SELECT Field Inst. Brake Kit, 6" Wheel Dia. (429H31)
- ZORO SELECT Caster Brake Kit, Over Wheel Strap, 5 in. (WK040501FG)
- ZORO SELECT Caster Brake Kit, Grip Lock, 4 In (1NWR8)
- ZORO SELECT Total-Lock Kit for Casters, Steel (P-WK21 060X200)
- ZORO SELECT Caster Brake Kit, 5 in., Zinc Plated (2F004456897R)
- Zoro Select Caster & Wheel Accessories & Components