Shop All Water Connectors
Zoro Select
Braided Connector, 3/8 Comp x 1/2 FIP
Mfr # 11K758
Zoro # G4097834
original price:
$5.80
33% off
$3.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Stainless Steel Braided
- Hose Inside Dia. 3/8 in
- Outside Dia. (In.) 1/2
- Outlet (In.) 1/2
- Inlet Size (In.) 3/8
Product Information
- Brand Zoro Select
- MFR # 11K758
- Zoro # G4097834
- UPC # 190735379493
- Country of Origin China
- Category Water Connectors
Dimensions
Hose Inside Dia. | 3/8 in |
Outside Dia. (In.) | 1/2 |
Inlet Size (In.) | 3/8 |
Length (In.) | 16 |
Pipe Dia. (In.) | 0.52 |
Hose Length | 16 in |
Hose Fitting B Size | 1/2 in |
Hose Outside Dia. | 1/2 in |
Hose Fitting A Size | 3/8 in |
Fitting Size | 1 in x 3/8 in x 5/8 in |
Bend Radius | 2 3/8 in |
Description
Water Connector, Hose Inside Dia. 3/8 in, Hose Outside Dia. 1/2 in, Hose Length 16 in, Hose Color Silver, Hose Tube Material PVC, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 125 psi, Temp. Range 40 Degrees to 180 Degrees F, Standards IAPMO, NSF61, Bend Radius 2 3/8 in, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type F Compression, Hose Fitting B Type FIP, Hose Fitting A Size 3/8 in, Hose Fitting B Size 1/2 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA FAUCET 60" VINYL RV SHOWER HOSE - BISQUE PARCHMENT (DF-SA230-BQ)
- SUNTEC R261Nl 24Ac/12Vdc Non-Delay (R261NL)
- SPEAKMAN Medium Perfect Valve Red, Speakman (RPG05-0534-CA)
- ZURN Grid Strainer, 6 in L, Bronze, Square Grate (PN400-6S-GRID-W/SCR)
- ZORO SELECT Water Connector Kit, PVC, For Ice Maker (60489)
- ZORO SELECT Supply Line, 7/8" Outlet, 3/8" Inlet Size (48145)
- ZORO SELECT Supply Line, 7/8" Outlet, 1/2" Inlet Size (48114)
- ZORO SELECT Braided Connector, 1/2 COMPx7/8 BCx6 L (4YKC4)
- ZORO SELECT Dishwasher Installation Kit, 304 SS (48747)
- ZORO SELECT Braided Connector, 3/8 COMPx1/2 FIPx16 L (4YKA3)
- ZORO SELECT Braided Connector, 1/2 FIPx1/2 FIPx36 L (4YKA9)
- Zoro Select Water Connectors