Shop All Water Connectors
Zoro Select
Braided Connector, 3/8 Comp x 1/2 FIP
Mfr # 11K757
Zoro # G3984346
product price: $3.85
/ea
$3.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Stainless Steel Braided
- Hose Inside Dia. 3/8 in
- Outside Dia. (In.) 1/2
- Outlet (In.) 1/2
- Inlet Size (In.) 3/8
Product Information
- Brand Zoro Select
- MFR # 11K757
- Zoro # G3984346
- UPC # 190735379486
- Country of Origin China
- Category Water Connectors
Dimensions
Hose Inside Dia. | 3/8 in |
Outside Dia. (In.) | 1/2 |
Inlet Size (In.) | 3/8 |
Length (In.) | 12 |
Pipe Dia. (In.) | 0.52 |
Hose Length | 12 in |
Hose Fitting B Size | 1/2 in |
Fitting Size | 1 in x 3/8 in x 5/8 in |
Hose Outside Dia. | 1/2 in |
Hose Fitting A Size | 3/8 in |
Bend Radius | 2 3/8 in |
Description
Water Connector, Hose Inside Dia. 3/8 in, Hose Outside Dia. 1/2 in, Hose Length 12 in, Hose Color Silver, Hose Tube Material PVC, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 125 psi, Temp. Range 40 Degrees to 180 Degrees F, Standards IAPMO, NSF61, Bend Radius 2 3/8 in, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type F Compression, Hose Fitting B Type FIP, Hose Fitting A Size 3/8 in, Hose Fitting B Size 1/2 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-FLEX USA 3" x 150 Ft. Aluminum Pipe Insulation Tape (800-TAPE-ALFSK-3A)
- PARKER 1/2" Copper Flare Gasket PK 10 (2GF-8)
- JONES STEPHENS Ceramic Stem F/Glacier Bay Hot (C07626)
- LEGRIS Female Adapter, 6mm Tube Size, Nylon, Black, 10 PK (3114 06 13)
- ZORO SELECT Supply Line, 7/8" Outlet, 3/8" Inlet Size (48183)
- ZORO SELECT Braided Connector, 1/2 COMPx7/8 BCx6 L (4YKC4)
- ZORO SELECT Supply Line, Toilet, 3/8In Dia, 20In Length (4FEW3)
- ZORO SELECT Supply Line, 1/2" Outlet, 3/8" Inlet Size (48004)
- ZORO SELECT Braided Connector, 3/8 COMPx1/2 FIPx36 L (4YKA7)
- ZORO SELECT Box Flange, Kitchen (4FEX5)
- THRIFCO PLUMBING Stainless Steel Washing Machine Hose With Elbow, 72 Inch Long (9441122)
- Zoro Select Supply Lines