Shop All Water Connectors
Zoro Select
Braided Connector, 1/2 FIPx1/2 FIPx36 L
Mfr # 4YKA9
Zoro # G2855885
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Braided Nylon
- Hose Inside Dia. 3/8 in
- Outside Dia. (In.) 1/2
- Outlet (In.) 1/2
- Inlet Size (In.) 1/2
Product Information
- Brand Zoro Select
- MFR # 4YKA9
- Zoro # G2855885
- UPC # 190735523773
- Country of Origin China
- Category Water Connectors
Dimensions
Hose Inside Dia. | 3/8 in |
Outside Dia. (In.) | 1/2 |
Inlet Size (In.) | 1/2 |
Length (In.) | 36 |
Hose Outside Dia. | 1/2 in |
Hose Fitting A Size | 1/2 in |
Hose Fitting B Size | 1/2 in |
Hose Length | 36 in |
Fitting Size | 1/2 in x 1/2 in |
Bend Radius | Not Rated |
Description
Water Connector, Hose Inside Dia. 3/8 in, Hose Outside Dia. 1/2 in, Hose Length 36 in, Hose Color White, Hose Tube Material PVC, Hose Cover Material PVC, Max. Working Pressure @ 70 F 250 psi, Temp. Range 40 Degrees to 175 Degrees F, Standards IAPMO, NSF61, Bend Radius Not Rated, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type FIP, Hose Fitting B Type FIP, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in, Hose Configuration Coupled Assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON METALS 1/4" Fpt Pt Valve (59234-04)
- ZORO SELECT PVC Sanitary Street Tee, Spigot x Hub x Hub, 2 in Pipe Size (06113)
- KOHLER Forté Multi-Function Showerhead 2.5Gpm (22169-BN)
- LEGEND VALVE 1" T-1960NL MIP x F1960 BV (101-465NL)
- ZORO SELECT Supply Line, 1/2" Outlet, 1/2" Inlet Size (48026)
- ZORO SELECT Dishwasher Installation Kit, 304 SS (48747)
- ZORO SELECT Water Connector Kit, Polyethylene, Silver (48362)
- ZORO SELECT Braided Connector, 3/8 Comp x 7/8 BC (11K765)
- ZORO SELECT Supply Line, 7/8" Outlet, 3/8" Inlet Size (48183)
- ZORO SELECT Water Connector, 3/8 in Hose Inside Dia, 125 psi, 20 in Hose Lg, PVC, 304 Stainless Steel, Silver (11K759)
- JONES STEPHENS Faucet, 3/8"x1/2", Con, Flex, SS, 20" ODxFIP (S04203)
- Zoro Select Supply Lines