Shop All Water Connectors
Zoro Select
Braided Connector, 1/2 FIPx1/2 FIPx20 L
Mfr # 4YKC1
Zoro # G3334073
product price: $4.69
/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Braided Nylon
- Hose Inside Dia. 3/8 in
- Outside Dia. (In.) 1/2
- Outlet (In.) 1/2
- Inlet Size (In.) 1/2
Product Information
- Brand Zoro Select
- MFR # 4YKC1
- Zoro # G3334073
- UPC # 190735523780
- Country of Origin China
- Category Water Connectors
Dimensions
Hose Inside Dia. | 3/8 in |
Outside Dia. (In.) | 1/2 |
Inlet Size (In.) | 1/2 |
Length (In.) | 20 |
Hose Length | 20 in |
Hose Fitting B Size | 1/2 in |
Hose Fitting A Size | 1/2 in |
Fitting Size | 1/2 in x 1/2 in |
Hose Outside Dia. | 1/2 in |
Bend Radius | Not Rated |
Description
Water Connector, Hose Inside Dia. 3/8 in, Hose Outside Dia. 1/2 in, Hose Length 20 in, Hose Color White, Hose Tube Material PVC, Hose Cover Material PVC, Max. Working Pressure @ 70 F 250 psi, Temp. Range 40 Degrees to 175 Degrees F, Standards IAPMO, NSF61, Bend Radius Not Rated, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type FIP, Hose Fitting B Type FIP, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in, Hose Configuration Coupled Assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID RIDGID® Model No. Rc-2375 Ratchet Action Plastic Pipe & Tubing Cutter, 1/2" - 2-3/8" Capacity (30088)
- LEGEND VALVE 1/2" T1004 FULL PORT BALL VLVE (101-013)
- KOHLER Rite-Temp Shower Valve Trim (TS74042-4-BN)
- OATEY Toilet Flange, Red, Cast Iron, 4" (42255)
- ZORO SELECT Braided Connector, 1/2 COMPx7/8 BCx6 L (4YKC4)
- ZORO SELECT Braided Connector, 1/2 Comp x 1/2 FIP (11K755)
- ZORO SELECT Supply Line, 1/2" Outlet, 1/2" Inlet Size (48027)
- ZORO SELECT Water Heater Connector, SS, 24 In, 3/4 FIP (22N601)
- ZORO SELECT Braided Connector, 1/2 Comp x 7/8 BC (11K766)
- ZORO SELECT Braided Connector, 3/8 Comp x 1/2 FIP (11K758)
- THRIFCO PLUMBING 1/2 Inch Comp x 1/2 Inch FIP x 24 Inch Stainless Steel Faucet Riser (4401465)
- Zoro Select Supply Lines