Shop All Shelf Brackets
Zoro Select
Bracket, Shelf, 12x14 In
Mfr # 4PB73
Zoro # G2576183
original price:
$3.68
30% off
new price: $2.55
/ea
$2.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity (Lb.) 50
- Color Gray
- Length (In.) 14 in
- Width (In.) 1 45/64 in
- Height (In.) 11 in
Product Information
- Brand Zoro Select
- MFR # 4PB73
- Zoro # G2576183
- UPC # 190735517550
- Country of Origin China
- Category Shelf Brackets
Dimensions
Length (In.) | 14 in |
Width (In.) | 1 45/64 in |
Height (In.) | 11 in |
Details
Load Capacity (Lb.) | 50 |
Color | Gray |
Item | Utility Shelf Bracket |
Type | Utility |
Hardware | Not included |
Description
Utility Shelf Bracket, Type Utility, Load Capacity (Lb.) 50, Color Gray, Length (In.) 14 in, Width (In.) 1 45/64 in, Height (In.) 11 in, Hardware Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT John Sterling Pro 120 in. L X 1 in. D Adjustable Platinum Steel Closet Rod (RP0022-72120)
- FATH Cube Connector, 15 Series (093WW381N08)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polyethylene, 18 3/8 in W, 11 7/8 in H, Blue, 29 in L (QMS743BL)
- PIG Fast Latching Drum Lid, Red, Steel, 30 gal (DRM2072-RD)
- ZORO SELECT Shelf Bracket, Steel, Black, 7-3/4 in. L (33TZ31)
- ZORO SELECT Automatic Door Holder/Stop, Satin Bronze (33J789)
- ZORO SELECT 80 IN White Hang Track (0121-80WT)
- ZORO SELECT Shelving Bracket, Galvanized Steel (1WDP6)
- ZORO SELECT Plunger Door Holder, Pol Brass, Sld Brass (33J802)
- ZORO SELECT Shelving Bracket, Steel (1WDT4)
- ZORO SELECT 14 IN White Dual-Trak Shelf Bracket (0122-14WT)
- Zoro Select Shelf Brackets