Shop All Needle, Syringe & Sharps Collectors
Zoro Select
Bracket, 1 Qt. Sharps Container
Mfr # CBFS060930
Zoro # G3327619
product price: $64.25
/ea
$64.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Capacity 946 mL
- Color White
- Product Type Bracket
Product Information
- Brand Zoro Select
- MFR # CBFS060930
- Zoro # G3327619
- Country of Origin United States
- Category Needle, Syringe & Sharps Collectors
Details
Item | Bracket |
Material | Steel |
Capacity | 946 mL |
Color | White |
Product Type | Bracket |
Description
Bracket, Material Steel, Capacity 946 mL, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDI-FIRST Metal Detectable Bandages, Blue, PK50 (66050)
- NEOSPORIN Antibiotic Ointment, 1oz Tube (23737)
- ZORO SELECT Pain Relief, Tablet, 565mg Size, PK100 (22833)
- FIRST AID ONLY Bandage, Sterile, White, No, Gauze (2-004)
- ZORO SELECT Needle Safety Device, PK100 (PLSP037139)
- ZORO SELECT Sharps Container, Sliding Lid, 18 gal., Red (SRSL100938)
- COVIDIEN Sharps Container, 8 Gal., Hinged Lid, PK2 (GEWC100781)
- A2Z SCILAB Joseph Skin Hook 6.25", with 2 Sharp Prongs 10mm Apart, (A2Z-ZR725)
- COVIDIEN Sharps Container, 1/4 Gal., Red, PK10 (SR1Q100900)
- STERICYCLE Sharps Mailback System, 3 Gal., Screw Lid (3G1V4)
- MEDEGEN MEDICAL PRODUCTS Sharps Container, 23 qt. Bottle, Red, PK4 (187)
- Zoro Select Needle, Syringe & Sharps Collectors