Shop All Corner Brackets
Zoro Select
Brace, Corner, 3 In
Mfr # 4PB63
Zoro # G2724303
$0.81
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish zinc
- Hardware Included
- Mounting Holes 4, 2 Each Side, Counter Sunk
- Holes per Leaf 2
- Holes 4
Product Information
- Brand Zoro Select
- MFR # 4PB63
- Zoro # G2724303
- UPC # 190735517451
- Country of Origin China
- Category Corner Brackets
Dimensions
Width (In.) | 3/4 in |
Size (In.) | 3 x 3 in |
Length (In.) | 3 in |
Details
Finish | zinc |
Item | Corner Brace |
Hardware | Included |
Mounting Holes | 4, 2 Each Side, Counter Sunk |
Holes per Leaf | 2 |
Holes | 4 |
Description
Corner Brace, Zinc Finish, Size (In.) 3 x 3 in, Width (In.) 3/4 in, Length (In.) 3 in, Holes per Leaf 2, Holes 4, Mounting Holes 4, 2 Each Side, Counter Sunk, Hardware Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/16 in. x 4 ft. x 5 ft. - Black (03-100-WEB)
- ZORO SELECT Coil Balance, Constant Force, 2-57/64" L (96-M7F)
- ZORO SELECT Bumper, Rubber, Black, 5/16"H x 5/8"W, PK.25 (208W-017)
- SDC Controller, 7in.L, 5in.W, Use with 4 Doors (UR4-8)
- ZORO SELECT Corner Brace, Steel, 5/8 Wx2 In L, PK2 (1WDF6)
- ZORO SELECT Brace, Corner, 1 In (4PB60)
- ZORO SELECT Corner Brace, 1 1/2 Wx2 1/2 In L, PK4 (1WDF8)
- ZORO SELECT Corner Brace, Steel, 3/5 Wx2 1/2 In L, PK4 (1WDF7)
- ZORO SELECT Brace, Corner, 8 In (4PB66)
- ZORO SELECT Brace, Corner, 2 In, Holes: 4 (4PE72)
- ZORO SELECT Corner Brace, Zinc, 1/2 W x 3/4 In L (1WDD4)
- Zoro Select Corner Brackets