Shop All Box Trucks
Zoro Select
Box Truck, 34 In. H, 24 In. W, 41 In. L
Mfr # 4STHC-SM-2436-6MR-95
Zoro # G2137287
product price: $535.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$535.99
Free 30-Day Returns
Key Features
- Load Capacity 2,000 lb
- Overall Height 32 3/4 in
- Overall Width 24 1/4 in
- Color Gray
- Overall Length 42 1/8 in
Product Information
- Brand Zoro Select
- MFR # 4STHC-SM-2436-6MR-95
- Zoro # G2137287
- Country of Origin Mexico
- Category Box Trucks
Dimensions
Overall Height | 32 3/4 in |
Overall Width | 24 1/4 in |
Overall Length | 42 1/8 in |
Caster Wheel Width | 2 in |
Caster Wheel Dia. | 6 in |
Overall LxWxH | 42 1/8 in x 24 1/4 in x 32 3/4 in |
Description
Security Box Truck, Load Capacity 2,000 lb, Material Steel, Finish Powder Coated, Gauge 14 ga, Overall Height 32 3/4 in, Overall Length 42 1/8 in, Overall Width 24 1/4 in, Handle Type Flat, Lid/Cover Type Hinged Lid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Strip Brush, 5/16W, 96 In L, Trim 3 In, PK10 (MB700696)
- ASHLAND CONVEYOR Hand Operated Roller Stop, Street Ball (RS140B22)
- COTTERMAN 3 Steps, Steel Step Stand, 500 lb. Load Capacity, Gray (1403N3234A3E10B1C1P1)
- ZORO SELECT Rigd Plate Caster, Poly, 6 in, 1750 lb., Blu (1NVT1)
- ZORO SELECT Mesh Box Truck, 1400 lb., 66 In.L (3STDG-EX3060-5PO-95)
- ZORO SELECT Mesh Truck, 32 In. H, 24 In. W, Powder Coat (4ST-EX-2436-6MR-95)
- ZORO SELECT Mesh Box Truck, 1400 lb., 42 In.L (4ST-EX-2436-5PO-95)
- ZORO SELECT Mesh Truck, Powder Coat, 30 In. W, 65 In. L (4ST-EX-306033-6MR-95)
- ZORO SELECT Box Truck, 1400 lb., 42 In.L (4ST-SM-1836-5PO-95)
- ZORO SELECT Mesh Box Truck, 1400 lb., 54 In.L (4STE-EX-2448-5PU-95)
- LITTLE GIANT Box Trucks, 2000 lb., 24x48", Solid Sides (BTX2436-6PY)
- Zoro Select Tilt & Cube Trucks