Shop All Stock Trucks
Zoro Select
Box Truck, 3000 lb., 42 In.L
Mfr # 3ST-EX2436-1AS-95
Zoro # G9954305
product price: $467.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$467.99
Free 30-Day Returns
Key Features
- Overall Height 56 1/2 in
- Overall Length 24 1/2 in
- Overall Width 42 1/2 in
- Material Steel
- Color Gray
Product Information
- Brand Zoro Select
- MFR # 3ST-EX2436-1AS-95
- Zoro # G9954305
- Country of Origin Mexico
- Category Stock Trucks
Dimensions
Overall Height | 56 1/2 in |
Overall Length | 24 1/2 in |
Overall Width | 42 1/2 in |
Shelf Width | 24 in |
Shelf Length | 36 in |
Caster Dia. | 6" |
Caster Width | 2 in |
Caster Wheel Dia. | 6 in |
Lip Height | 1-1/2" |
Overall LxWxH | 42-1/2 inx24-1/2 inx56-1/2 in |
Shelf LxW | 36 inx24 in |
Inside Height | 49 in |
Inside Length | 36 in |
Inside Width | 24 in |
Description
Single-Side-Access Mesh-Wall Metal Stock Truck, Load Capacity 3,000 lb, Number of Shelves 2, Shelf Length 36 in, Shelf Width 24 in, Caster Brake Type No Brake Included, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Phenolic, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster/Wheel Mounting Location Standard, Distance Between Shelves Adjustable, Finish Powder Coated, Handle Type Flat, Material Steel, Method of Construction Welded, Overall Length 24 1/2 in, Overall Width 42 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Extruded Rubber Fender Bumper M-2-120 (No Holes) - 120"L x 1-7/8"W x 1.5"H (M-2-120)
- TELE-TOWER Rolling Work Platform, Steel, 550 lb Load Capacity, 24 in to 132 in Platform Height (1101)
- WERNER 4 ft Fiberglass Stepladder, 375 lb Capacity (OBEL04)
- EGA Aluminum Mobile Work Platform, 4 Steps, Handrails, 42"D Platform, Serrated Tread (A017H)
- ZORO SELECT Steel Stock Picking Ladder Cart 1000 lb. Capacity, 56-1/8"L x 27-7/8"W x 73-1/16"H (SPS-HF-2852)
- ZORO SELECT 14 ga. Steel Solid Stock Truck 2000 lb. Capacity, 54-1/8"L x 24-1/4"W x 34-5/8"H (4STE-SM-2448-95)
- ZORO SELECT Box Truck, 3000 lb., 54 In.L (3ST-EX2448-3-95)
- ZORO SELECT 14 ga. Steel 3 Sided Mesh Stock Cart 3600 lb. Capacity, 66-1/2"L x 30-3/8"W x 56-7/16"H (3ST-EX3060-3-6PU-95)
- ZORO SELECT Stock Cart, Flush, 5 Shelf, 36x24, Gray (RSC-243666-5-3K-ALD-95)
- ZORO SELECT Wire Truck, 3600 lb, 60 Inx30 Inx45.5 In (3ST-EX306045-8PU-95)
- VESTIL Galvanized Nestable Roller Container, 27.5 x 68.3 (ROL-85)
- Zoro Select Stock Trucks