Shop All Box Nails
Zoro Select
Box Nail, Galv, Flat, 8d, PK4200
Mfr # 4NEW8
Zoro # G3448444
original price:
$74.89
19% off
new price: $60.59
/pk 4200, $0.01/ea
$60.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Material Steel
- Finish Galvanized
- Size 8d
- Gauge 11 1/2 ga
- Length 2 1/2 in
Product Information
- Brand Zoro Select
- MFR # 4NEW8
- Zoro # G3448444
- UPC # 726047105323
- Country of Origin Canada
- Category Box Nails
Dimensions
Size | 8d |
Length | 2 1/2 in |
Head Dia. | 19/64 in |
Head Diameter | 19/64 in |
Penny Size | 8D |
Shank Diameter | 0.125 in |
Details
Material | Steel |
Finish | Galvanized |
Gauge | 11 1/2 ga |
Package Weight | 30 lb |
Item | Box Nail,2 1/2 in,11 1/2 ga,PK4200 |
Approx. Pkg. Qty. | 4,200 |
Shank Type | Smooth |
Head Type | Flat |
Application | Exterior Framing |
Point Type | Diamond |
Product Type | Box Nails |
Manufacturer Location | Globally Sourced |
Description
Box Nail,2 1/2 in,11 1/2 ga,PK4200, Length 2 1/2 in, Gauge 11 1/2 ga, Shank Diameter 0.125 in, Shank Type Smooth, Material Steel, Finish Galvanized, Head Type Flat, Head Diameter 19/64 in, Penny Size 8D, Point Type Diamond, Application Exterior Framing, Product Type Box Nails, Manufacturer Location Globally Sourced, Pack Size Bulk Pack, Package Quantity 4200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, M4-0.70, A4 Stainless Steel, Not Graded, Plain, 5 mm Ht, 50 PK (M55730.040.0001)
- MIDWEST FASTENER Sheet Metal Screw, 3/8" x 3 in, Zinc Plated Steel Hex Head Slotted Drive, 3 PK (38248)
- ZORO SELECT M1.6-0.35 x 4 mm Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 25 PK (M51110.016.0004)
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 3/8 in Shaft Dia, 10 PK (SH-37SS)
- ZORO SELECT Box Nail, Galv, Flat, 8d, PK700 (4NEW3)
- ZORO SELECT Box Nail, Galv, Flat, 8d, PK140 (4NEV6)
- ZORO SELECT Box Nail, Galv, Flat, 20d, PK250 (4NEW7)
- ZORO SELECT Box Nail, Galv, Flat, 10d, PK480 (4NEW4)
- ZORO SELECT Box Nail, Galv, Flat, 16d, PK355 (4NEW6)
- ZORO SELECT Box Nail, Galv, Flat, 12d, PK84 (4NEV8)
- GRIP-RITE 3D 1-1/4 in. Box Hot-Dipped Galvanized Steel Nail Flat Head 1 lb (3HGBX1)
- Zoro Select Box Nails