Shop All Box Nails
Zoro Select
Box Nail, Galv, Flat, 4d, PK473
Mfr # 4NEV4
Zoro # G2284107
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Material Steel
- Finish Galvanized
- Size 4d
- Gauge 14 ga
- Length 1 1/2 in
Product Information
- Brand Zoro Select
- MFR # 4NEV4
- Zoro # G2284107
- UPC # 726047105026
- Country of Origin Canada
- Category Box Nails
Dimensions
Size | 4d |
Length | 1 1/2 in |
Head Dia. | 7/32 in |
Penny Size | 4D |
Head Diameter | 7/32 in |
Shank Diameter | 0.0938 in |
Details
Material | Steel |
Finish | Galvanized |
Gauge | 14 ga |
Package Weight | 1 lb |
Shank Type | Smooth |
Head Type | Flat |
Approx. Pkg. Qty. | 473 |
Application | Exterior Framing |
Item | Box Nail,1 1/2 in,14 ga,PK473 |
Manufacturer Location | Globally Sourced |
Point Type | Diamond |
Product Type | Box Nails |
Description
Box Nail,1 1/2 in,14 ga,PK473, Length 1 1/2 in, Gauge 14 ga, Shank Diameter 0.0938 in, Shank Type Smooth, Material Steel, Finish Galvanized, Head Type Flat, Head Diameter 7/32 in, Penny Size 4D, Point Type Diamond, Application Exterior Framing, Product Type Box Nails, Manufacturer Location Globally Sourced, Pack Size Small Pack, Package Quantity 473
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Zinc Plated Steel, 30 mm Length, 100 PK (SC22050300-100P1-14)
- ZORO SELECT Class 8.8, M12-1.75 Hex Head Cap Screw, Zinc Plated Steel, 35 mm L, 50 PK (M01210.120.0035)
- TAMPER-PRUF SCREWS #8-32 x 3/4 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91560)
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Chrome Plated Steel, 1-1/4 in Length, 5 PK (MPB3380S)
- ZORO SELECT Box Nail, Galv, Flat, 12d, PK420 (4NEW5)
- ZORO SELECT Box Nail, Galv, Flat, 20d, PK50 (4NEW1)
- ZORO SELECT Box Nail, Galv, Flat, 12d, PK84 (4NEV8)
- ZORO SELECT Box Nail, Galv, Flat, 6d, PK232 (4NEV5)
- ZORO SELECT Box Nail, Galv, Flat, 8d, PK140 (4NEV6)
- ZORO SELECT Box Nail, Galv, Flat, 10d, PK480 (4NEW4)
- GRIP-RITE 16D 3-1/2 in. Box Hot-Dipped Galvanized Steel Nail Flat Head 1 lb (16HGBX1)
- Zoro Select Box Nails