Shop All Box Nails
Zoro Select
Box Nail, Galv, Flat, 16d, PK71
Mfr # 4NEV9
Zoro # G2390823
product price: $3.49
/pk 71, $0.05/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Material Steel
- Finish Galvanized
- Size 16d
- Gauge 10 ga
- Length 3 1/2 in
Product Information
- Brand Zoro Select
- MFR # 4NEV9
- Zoro # G2390823
- UPC # 726047105101
- Country of Origin Canada
- Category Box Nails
Dimensions
Size | 16d |
Length | 3 1/2 in |
Head Dia. | 11/32 in |
Head Diameter | 11/32 in |
Penny Size | 16D |
Shank Diameter | 0.125 in |
Details
Material | Steel |
Finish | Galvanized |
Gauge | 10 ga |
Application | Exterior Framing |
Head Type | Flat |
Shank Type | Smooth |
Package Weight | 1 lb |
Item | Box Nail,3 1/2 in,10 ga,PK71 |
Approx. Pkg. Qty. | 71 |
Manufacturer Location | Globally Sourced |
Product Type | Box Nails |
Point Type | Diamond |
Description
Box Nail,3 1/2 in,10 ga,PK71, Length 3 1/2 in, Gauge 10 ga, Shank Diameter 0.125 in, Shank Type Smooth, Material Steel, Finish Galvanized, Head Type Flat, Head Diameter 11/32 in, Penny Size 16D, Point Type Diamond, Application Exterior Framing, Product Type Box Nails, Manufacturer Location Globally Sourced, Pack Size Small Pack, Package Quantity 71
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Universal, 0.500x2 1/2 In, PK10 (WWG-CLPUZ-027)
- ZORO SELECT External-E E-Clip, Stainless Steel Plain Finish, 3/8 in Shaft Dia, 10 PK (E-37SS)
- ZORO SELECT Fender Washer, Fits Bolt Size #6 , Steel Zinc Plated Finish, 10 PK (Z0480)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 1/8 in Dia., 3/4 in L, Aluminum Body, 500 PK (AD410ABS201)
- ZORO SELECT Box Nail, Galv, Flat, 16d, PK355 (4NEW6)
- ZORO SELECT Box Nail, Galv, Flat, 8d, PK700 (4NEW3)
- ZORO SELECT Box Nail, Galv, Flat, 6d, PK1160 (4NEW2)
- ZORO SELECT Box Nail, Galv, Flat, 20d, PK50 (4NEW1)
- ZORO SELECT Box Nail, Galv, Flat, 20d, PK250 (4NEW7)
- ZORO SELECT Box Nail, Galv, Flat, 8d, PK140 (4NEV6)
- SIMPSON STRONG-TIE Nails N8D 1#Box (N8DHDG-R)
- Zoro Select Box Nails