Shop All Shipping Cartons
Zoro Select
Box, Corrugate, Single Wall, 18x18x12-6 in
Mfr # 60YP98
Zoro # G300932985
product price: $2.19
/ea
Sold in multiples of 25 for $54.75
$54.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 18 in
- Inside Width 18 in
- Color Kraft; Brown
- Wall Type Single Wall
- Inside Height 6 in, 8 in, 10 in, 12 in
Product Information
- Brand Zoro Select
- MFR # 60YP98
- Zoro # G300932985
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 18 in |
Inside Width | 18 in |
Inside Height | 6 in, 8 in, 10 in, 12 in |
Outside Height | 6 5/8 in, 8 5/8 in, 10 5/8 in, 12 5/8 in |
Outside Width | 18 5/16 in |
Outside Length | 18 5/16 in |
Details
Item | ECT32 18 x 18 x 12 RSC Multi-Depth |
Color | Kraft; Brown |
Wall Type | Single Wall |
Fluting Profile | C Flute |
Green Environmental Attribute | Product Contains a Minimum of 30% Pre-Consumer Recycled Content |
Board Test | 32 ECT |
Material | Corrugate |
Standards | FDA Approved |
Maximum Load Capacity | 65 lb |
Wall Thickness | 5/32 in |
Post-Consumer Recyclability | 100 % |
Closure Style | RSC |
Green Certification or Other Recognition | Sustainable Forest Initiative (SFI)(R) Certified |
Description
ECT32 18 x 18 x 12 RSC Multi-Depth, Box Style Multi-Height, Wall Type Single Wall, Inside Length 18 in, Inside Width 18 in, Inside Height 6 in, 8 in, 10 in, 12 in, 18x18x12-6 in Inside LxWxH, 32 ECT, RSC, Outside Length 18 5/16 in, Outside Width 18 5/16 in, Outside Height 6 5/8 in, 8 5/8 in, 10 5/8 in, 12 5/8 in, 18 5/16 x 18 5/16 x 12 5/8-6 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft; Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST PACIFIC Heat Sealer, Hand Operated, 120VAC (MP-16C)
- QUARTET Infinity Magnetic Glass Marker Board, 48 x 36, White (G4836W)
- GLOBAL INDUSTRIAL Sealer for 1/2 Strap Width, 16L x 4-1/16W x 1-3/8H, Black & Red (412415)
- BERKSHIRE Multipurpose Paper, 11 x 17,250 Sheets (BB104.1117.5W)
- ZORO SELECT Corrugated Boxes, 25" x 25" x 20", Kraft, 10/Bundle (493U25)
- ZORO SELECT Corrugated Boxes, 16" x 12" x 9", Kraft, 25/Bundle (22XL63)
- ZORO SELECT Shipping Carton, Kraft, 12 In. L, 16 In. D (11A692)
- ZORO SELECT Flat Corrugated Boxes, 16" x 14" x 4", Kraft, 25/Bundle (11R390)
- ZORO SELECT Shipping Box, 20x16x14 in (55NM97)
- ZORO SELECT Flat Corrugated Boxes, 16" x 16" x 3", Kraft, 25/Bundle (55VH22)
- ZORO SELECT Corrugated Boxes, 9" x 9" x 9", Kraft, 25/Bundle (11K630)
- Zoro Select Shipping Cartons