Shop All SCBA Respirator Accessories
Zoro Select
Bottle Carrier, Black, Nylon Coating
Mfr # 6GMR0
Zoro # G4088856
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With SCBA
- Material Nylon Coating
- Color Black
- Size 8 Bottles
- Length 33 in
Product Information
- Brand Zoro Select
- MFR # 6GMR0
- Zoro # G4088856
- Country of Origin United States
- Category SCBA Respirator Accessories
Dimensions
Size | 8 Bottles |
Length | 33 in |
Width | 17 in |
Details
Item | Bottle Carrier |
For Use With | SCBA |
Material | Nylon Coating |
Color | Black |
Storage Type | Carrier |
Description
Bottle Carrier, 33 in Length, 17 in Width, Nylon Coating, Storage Type Carrier, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Danger Sign, 10" W, 7" H, 0.004" Thickness, LCU4-0467-ED_10x7 (LCU4-0467-ED_10x7)
- STABILICERS Overshoe, Black, XXL, PR (200417)
- FLORSHEIM Oxford Shoe, D, 9 1/2, Brown, PR (FS2006)
- MCR SAFETY NitriShield with Grippaz, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, S, 100 PK (6016OS)
- ZORO SELECT Replacement Clip, Black/Yellow (6ATK3)
- ZORO SELECT Safety Cabinet, SCBA, 35-1/2" H, 35-1/2" W, Yellow (6ATM0)
- ZORO SELECT Safety Cabinet, SCBA, 27-1/2" H, 21-1/2" W, Yellow (6ATL9)
- ZORO SELECT Bracket, Black/Yellow, Nylon, Thermoplastic (6GMP7)
- ZORO SELECT Safety Strap, Yellow (6GMP6)
- ZORO SELECT Replacement Clip, Black/Yellow (6ATK5)
- MSA SAFETY SCBA Cylinder, Gray (10127944-SP)
- Zoro Select SCBA Respirator Accessories