Shop All Bottles & Jars
Zoro Select
Bottle, 30mL, 1 oz, Narrow, PK10
Mfr # 524185-0030
Zoro # G5019366
product price: $15.35
/pk 10, $1.54/ea
$15.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 30mL/1 oz.
- Height 115mm
- Autoclavable No
- Standards FDA, RoHS
- Labware Closure Color White Clear
Product Information
- Brand Zoro Select
- MFR # 524185-0030
- Zoro # G5019366
- Country of Origin China
- Category Bottles & Jars
Dimensions
Height | 115mm |
Diameter | 31 mm |
Labware Height - Metric | 115 mm |
Screw Closure Size | 22mm |
Labware Height - English | 5.9 in |
Mouth Size | Narrow |
Overall Height - Metric | 115 mm |
Body Diameter - Metric | 31 mm |
Description
Dispensing Bottle, Body Color Clear, Body Material LDPE, Body Diameter - Metric 31 mm, Bottle Type Dropper, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 115 mm, Clarity Translucent, Closure Included Yes, Closure Color White, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMOTTE Test Kit, Refill, Turbidity (7520-H REFILL)
- BENCHMARK SCIENTIFIC Multitherm Shaker With Heating Only (H5000-H)
- QORPAK Bottle Flip-Top Dispensing 240 ml, PK48 (PLC-03410)
- SENSOREX pH electrde TC 30K BNC 8 Pn Dn (S290C)
- ZORO SELECT Precleaned Wide-Mouth Jar, 500ml, PK12 (3UCY9)
- ZORO SELECT Wide Mouth Packer Bottle, 250ml, PK24 (3UDD9)
- ZORO SELECT NonSterile Coliform Bottle, 120ml, PK100 (3TRV3)
- ZORO SELECT Straight Sided Preclean Jar, 250ml, PK12 (3TRV1)
- ZORO SELECT Wide Mouth Jar, 1000ml, PK12 (3TRR2)
- ZORO SELECT Closure Cap, 38mm, Polypropylene, Wht (3WAF6)
- WHEATON Cap, Screw Closure Size 38-400, PK72 (239213)
- Zoro Select Bottles & Jars