Shop All Bottles & Jars
Zoro Select
Bottle, 2000 mL, PK3
Mfr # F10906-2000
Zoro # G8449576
product price: $46.49
/pk 3, $15.50/ea
$46.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Capacity - Metric 2 L
- Labware Capacity - English 64 oz
- Height 255mm
- Mouth Wide
- Bottle/Jar Shape Cylindrical
Product Information
- Brand Zoro Select
- MFR # F10906-2000
- Zoro # G8449576
- Country of Origin Germany
- Category Bottles & Jars
Dimensions
Height | 255mm |
Labware Height - English | 10.04 in |
Diameter | 120 mm |
Labware Height - Metric | 255 mm |
Screw Closure Size | 50-415 mm |
Body Diameter - Metric | 120 mm |
Overall Height - Metric | 255 mm |
Neck Inside Diameter - Metric | 36 mm |
Minimum Screw Closure Size | 50 mm |
Mouth Size | Wide |
Description
Bottle, Body Color Clear, Body Material LDPE, Body Diameter - Metric 120 mm, Bottle Type Sampling, Capacity - Metric 2 L, Capacity - English 67.62 fl oz, Overall Height - Metric 255 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 50-415 mm, Closure Color Clear/White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEL-ART Bel-Art Pipette Pump 2ml Pipettor, Blue, 1/PK (F37897-0000)
- HEATHROW SCIENTIFIC Tube Storage Box, Black, 81-Well, PK5 (HS120041)
- EXTECH ORP Meter Waterproof -999-999 mVs (RE300)
- BEING SCIENTIFIC Bath (BWB-22)
- ZORO SELECT Wide Mouth Bottle, 1000ml, PK12 (3UUL6)
- ZORO SELECT Jar, Glass, Clear, 250mL, PK1000 (D0096-8)
- ZORO SELECT Container, SS, 24qt., 13 x 12.25 (78620)
- ZORO SELECT Precleaned Wide-Mouth Jar, 250ml, PK12 (3UDA9)
- ZORO SELECT Wide Mouth Packer Bottle, 125ml, PK24 (3UDD3)
- ZORO SELECT Wide Mouth Bottle, 1000ml, PK12 (3UUL3)
- KIMBLE CHASE Straight Sided Jar, 2 oz., PK24 (5410253V-26)
- Zoro Select Bottles & Jars