Shop All Plug & Connector Accessories
Zoro Select
Boot, Neoprene, Yllw, 3.4"H x 3.4" W x 6" D
Mfr # 72002BC
Zoro # G4439051
original price:
$20.79
14% off
new price: $17.75
/ea
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Type Weatherproof Boot
- Material Composite Elastomer
- Boot Length Short
- For Use With Locking Connector
Product Information
- Brand Zoro Select
- MFR # 72002BC
- Zoro # G4439051
- UPC # 781786133563
- Country of Origin China
- Category Plug & Connector Accessories
Dimensions
Boot Length | Short |
Width | 3.4 in |
Height | 3.4 in |
Depth | 6 in |
Overall Length | 6 in |
Display Size | Standard Sized |
Details
Item | Weatherproof Boot |
Color | Yellow |
Type | Weatherproof Boot |
Material | Composite Elastomer |
For Use With | Locking Connector |
Standards | CSA Certified, NOM, UL Listed |
Resistance Properties | Heat Resistant, Oil and Grease Resistant, Weather Resistant |
Compatible Device Current | 20 A, 30 A |
For Location | Indoor |
Style | For 20 & 30A Nylon Locking Connectors |
Application | Extra Heavy Duty Industrial |
Item Type | Long Weatherproofing Boot |
Cord Type | All Listed Portables |
Environmental Conditions | Indoor Dry Unless Protected By Additional Means |
Material - Mounting Hardware | Cord Mounted |
Description
Weatherproof Boot, Color Yellow, Compatible Device Current 20 A, 30 A, For Use With Locking Connector, Resistance Properties Heat Resistant, Oil and Grease Resistant, Weather Resistant, Standards CSA Certified, NOM, UL Listed, For Location Indoor, Length Type Long, Material Composite Elastomer, Overall Length 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Illuminated Emergency Stop Push Button, 16 mm, 1NC, Red (A165E-LS-24D-01)
- AC WORKS 1.5FT L14-30P 30A 4-Prong Locking Plug to 4 Home Outlets with 20A Breaker (L1430CBF520)
- SQUARE D Load Center, QO, 30 Spaces, 125A, 120/240V, Convertible Main Circuit Breaker, 3 Phase (QO330MQ125)
- HONEYWELL Micro Switch Terminal And Contact Block (1MK1-1PA17)
- ZORO SELECT Weatherproof Boot, Yellow, 2.0" H x 2.0" W (5200BC)
- ZORO SELECT Weatherproof Boot, Yellow, 1.6" H x 1.6" W (5200BP)
- ZORO SELECT Boot, Neoprene, Yllw, 2.4" H x 2.4" W x 4"D (72002BP)
- GE CURRENT GE Outdoor Receptacle Enclosure, 1 -Phase, 30 A, 120 V, NEMA 3R Enclosure, Surface Mounting, Galvanized (U013P)
- LEGRAND Nightlight GFCI Combo, Dplx Switch, 125VAC (1597NTLTRLACCD4)
- APPLETON ELECTRIC Receptacle Spring Cover, 100A, 2 and 3P (PTSC100A)
- NVENT HOFFMAN 23.0 in H, 4.5 in D, Terminal Box (TB3R203)
- Zoro Select Plug & Connector Accessories