Shop All Door Bolt Locks
Zoro Select
Bolt, Surface
Mfr # 4JG72
Zoro # G1860205
original price:
$4.65
9% off
new price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Brass
- Width 5/8 in
- Length 4 in
- Hardware Included
- Includes Mortise Strikes and Mounting Hardware, Door and Floor Stops, Non Marring Rubber Bumpers
Product Information
- Brand Zoro Select
- MFR # 4JG72
- Zoro # G1860205
- UPC # 190735044339
- Country of Origin China
- Category Door Bolt Locks
Dimensions
Width | 5/8 in |
Length | 4 in |
Details
Item | Concealed Screw Surface Bolt |
Finish | Bright Brass |
Hardware | Included |
Includes | Mortise Strikes and Mounting Hardware, Door and Floor Stops, Non Marring Rubber Bumpers |
Description
Concealed Screw Surface Bolt, Bright Brass Finish, Length 4 in, Width 5/8 in, Hardware Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMNIA Single Cylinder Modern Mortise Deadlock Satin Stainless Steel (041M/N.32D)
- RICHELIEU 3 34inch 95 mm Double Action Spring Hinge, Satin Chrome 2Pack (810SCB)
- PHIFER Stainless Steel Improved Visibility Insect Screening, 48 x 50', Black, 18x18 Mesh, One Roll (3021499)
- WRS 22" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 21-2 (01-30021-2)
- ZORO SELECT Bolt, Flush, 6 In Height (4JG68)
- ZORO SELECT Slide Bolt, Steel, L 3 7/16 In (1XMP7)
- ZORO SELECT Anchor Bolt, Brass Plated, 1-1/2" L (19-1145PB)
- ZORO SELECT Bolt, Spring, 6 In (4PE78)
- ZORO SELECT Bolt, Foot, 6 In L (4PE10)
- HAGER Satin Chrome Bolt 282D26D (052286)
- MARKS Marks: Grade 1 Dormitory Function Mortise Lock Body only (MRK-5FW/32D-B4S6)
- Zoro Select Door Guards and Bolts