Shop All Door Bolt Locks
Zoro Select
Bolt, Spring, 6 In
Mfr # 4PE78
Zoro # G3128754
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black/Galvanized
- Length 6 in
- Height 1 5/32 in
- Bolt Length 5 51/64 in
- Bolt Head Dia. 1/2 in
Product Information
- Brand Zoro Select
- MFR # 4PE78
- Zoro # G3128754
- UPC # 190735046180
- Country of Origin Multiple
- Category Door Bolt Locks
Dimensions
Length | 6 in |
Height | 1 5/32 in |
Bolt Length | 5 51/64 in |
Bolt Head Dia. | 1/2 in |
Width | 1 25/32 in |
Throw Size | 1 1/4 in |
Details
Item | Nonlocking Spring Bolt |
Finish | Black/Galvanized |
Operation Type | Surface and Mortise Strike |
Material | Steel |
Hardware | Included |
Includes | Hardware |
Type | Surface and Mortise Strike |
Description
Nonlocking Spring Bolt, Operation Type Surface and Mortise Strike, Black/Galvanized Finish, Material Steel, Length 6 in, Width 1 25/32 in, Height 1 5/32 in, Bolt Length 5 51/64 in, Bolt Head Dia. 1/2 in, Throw Size 1 1/4 in, Hardware Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/2" x .059" x 1-7/16" Steel Compression Springs 1 12PK (18646)
- J.W. WINCO GN237-ZD-50-50-C-SW Hinge Zinc Die Cast (237-ZD-50-50-C-SW)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C642A Key, For Material Thickness 1 1/8 in (C8055-C642A-14A)
- KOHLER O-Ring, 36449 (36449)
- ZORO SELECT Bolt, Foot, 6 In L (4PE10)
- ZORO SELECT Bolt, Surface (4JG72)
- ZORO SELECT Slide Bolt, Steel, L 3 7/16 In (1XMP7)
- ZORO SELECT Anchor Bolt, Brass Plated, 1-1/2" L (19-1145PB)
- ZORO SELECT Bolt, Flush, 6 In Height (4JG68)
- PRIME-LINE Aluminum Diecast, Flush Mount Extension Bolt Single Pack (J 4516)
- DON-JO Replacement Guide for Flush Bolt (RG-50)
- Zoro Select Door Locks and Deadbolts