Shop All Bolt Hole Casters
Zoro Select
Bolt Hole Caster, 7-7/8" Wheel dia.
Mfr # LER-PO 200R
Zoro # G8518078
$44.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Caster Product Group Swivel Caster
- Load Rating 660 lb
- Wheel Dia. 200 mm
- Wheel Width 50 mm
Product Information
- Brand Zoro Select
- MFR # LER-PO 200R
- Zoro # G8518078
- Country of Origin Germany
- Category Bolt Hole Casters
Dimensions
Wheel Dia. | 200 mm |
Wheel Width | 50 mm |
Mounting Height | 9 1/4 in |
Mounting Bolt Dia. | M12 |
Bolt Hole Dia. | 1/2 in |
Overall Height | 195 mm |
Swivel Radius | 154 mm |
Description
General Purpose Bolt-Hole Caster, 1/2 in Bolt Hole Dia., 1/2 in Mounting Bolt Dia., Steel Caster Frame Material, Zinc Plated Frame Finish, 300 to 999 lb Load Rating Range, 660 lb Load Rating, 1 Number of Wheels, Roller, 9 1/4 in Mounting Height, 6 7/8 in Wheel Dia., 2 in Wheel Width, Nylon Wheel/Tread Material, 70 Shore D Wheel/Tread Hardness, Hard, Yes Non-Marking
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Flat Eye and Eye, 3 ft L, 2 in W, Polyester, Yellow (EE2602DFX3)
- ZORO SELECT Hand Truck Cargo Strap, 56in L, Polyester (930006)
- GENIE General Purpose Manual Material Lift, 800 lb Load Capacity, Hand Winch Lift Control (SLA-15 STR)
- ZORO SELECT Truck Wheel Riser, L 96 x W 24 x H 4 (20G297)
- ZORO SELECT Dul Whl Cstr, Swl, Thm Rbr, 2 in, 176 lb, Gry (LMDA-TPA 50KF)
- ZORO SELECT Bolt Hole Caster, 220 lb. Load Rating (LMDA-POA 75G)
- ZORO SELECT Kingpin Swivl Caster, Rubbr, 4 in., 396 lb. (BS4 100 GR1E L)
- ZORO SELECT Low-Profile Easy-Turn Bolt-Hole Caster (LMDA-VPA 50G-FI)
- ZORO SELECT Dual Wheel Caster, Swivel, Therm Rubber, 3 in, 220 lb (LMDA-TPA 75KF)
- ZORO SELECT Kingpn Swivl Castr, Phnolic, 5 in., 495 lb. (BS4 125 RP14)
- FOOT MASTER Leveling Caster, 50 mm Nylon Wheel, M12x1.75P Stem, Swivel, 280kg Cap, NBR Foot Pad, Stainless Steel (SGDN-60-S-NYN)
- Zoro Select Bolt Hole Casters