Shop All Bolt Hole Casters
Zoro Select
Bolt Hole Caster, 7-7/8" Wheel dia.
Mfr # LER-ALTH 200K
Zoro # G8518093
product price: $81.15
/ea
Free Shipping & Returns
$81.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium Duty
- Caster Product Group Swivel Caster
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
Product Information
- Brand Zoro Select
- MFR # LER-ALTH 200K
- Zoro # G8518093
- Country of Origin Germany
- Category Bolt Hole Casters
Dimensions
Overall Height | 1760 lb |
Wheel Dia. | 8 in |
Wheel Width | 2 in |
Mounting Height | 9 1/4 in |
Mounting Bolt Dia. | 1/2 in |
Bolt Hole Dia. | 1/2 in |
Swivel Radius | 6-1/8 in |
Description
General Purpose Bolt-Hole Caster, 1/2 in Bolt Hole Dia., 1/2 in Mounting Bolt Dia., Steel Caster Frame Material, Zinc Plated Frame Finish, 300 to 999 lb Load Rating Range, 660 lb Load Rating, 1 Number of Wheels, Precision Ball, 9 1/4 in Mounting Height, 8 in Wheel Dia., 2 in Wheel Width, Polyurethane Wheel/Tread Material, 92 Shore A Wheel/Tread Hardness, Firm, Yes Non-Marking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 21BF (KG21 AB1)
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 5 ft L, 1 in W, Nylon, Yellow (EEF4-901-5)
- CDCO CDCO 175A--3/4 V-Grooved Pulley, 3/4 in Dia Bore, 1-3/4 in OD (175A)
- TIMBER TUFF Swivel Grab Skidding Tongs 20 (TMW-02SS)
- ZORO SELECT Kingpin Swivl Cstr, Nylon, 3 in, 165 lb, Blk (LRA-POA 75G)
- ZORO SELECT Bolt Hole Caster, 6-1/4" Wheel dia. (LER-POEV 160KA)
- ZORO SELECT Kingpin Swivl Caster, Nylon, 5 in., 495 lb. (BS4 125 NY14)
- ZORO SELECT Kingpin Swivel Caster, Therm Rubber, 4 in., 154 lb. (LRA-TPA 100G-FI)
- ZORO SELECT Kingpin Swivel Cstr, Nyln, 4 in, 770 lb, Wht (LKR-SPO 100K)
- ZORO SELECT Kingpin Swivel Caster, Rubber, 5 in, 330 lb, Znc (LER-POEV 126KA-FI-SB)
- ZORO SELECT Bolt Hole Caster, 7-7/8" Wheel dia. (LER-POEV 200KA)
- Zoro Select Casters