Shop All Bolt Hole Casters
Zoro Select
Bolt Hole Caster, 220 lb. Load Rating
Mfr # LMDA-POA 75G
Zoro # G8520561
original price:
$13.99
5% off
new price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Caster Product Group Swivel Caster
- Load Rating 220 lb
- Wheel Dia. 75 mm
- Wheel Width 2 x 23 mm
Product Information
- Brand Zoro Select
- MFR # LMDA-POA 75G
- Zoro # G8520561
- Country of Origin Germany
- Category Bolt Hole Casters
Dimensions
Wheel Dia. | 75 mm |
Wheel Width | 2 x 23 mm |
Mounting Height | 3 7/8 in |
Mounting Bolt Dia. | M10 |
Bolt Hole Dia. | 3/8 in |
Caster Thread Size | M8 |
Overall Height | 98 mm |
Thread Size | M8 |
Swivel Radius | 71.5 mm |
Description
Low-Profile Easy-Turn Bolt-Hole Caster, 3/8 in Bolt Hole Dia., 3/8 in Mounting Bolt Dia., Steel Caster Frame Material, Zinc Plated Frame Finish, 0 to 299 lb Load Rating Range, 220 lb Load Rating, 2 Number of Wheels, Plain, 3 7/8 in Mounting Height, 3 in Wheel Dia., 7/8 in Wheel Width, Nylon Wheel/Tread Material, 70 Shore D Wheel/Tread Hardness, Hard, Yes Non-Marking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 6 Inch Heavy Duty Top Plate Phenolic Swivel Caster with Roller Bearing SCC (SCC-35S620-PHR)
- ANCRA MFG Strap Puller, 7" W, Rubber, Yellow (50409-10-1PK)
- DAYTON Reverse Eye - Type 6, 4 ft L, 2 in W, Nylon, Yellow (55ET34)
- MAILLON RAPIDE Delta Quick Link, 1/4 in., 550 lb. (D-060-GS)
- ZORO SELECT Kingpin Swivl Cstr, Nylon, 3 in, 165 lb, Blk (LRA-POA 75G)
- ZORO SELECT Kingpin Swivel Caster, Them Rubber, 2 in, 110 lb, Gry (LRA-TPA 50G)
- ZORO SELECT General Purpose Bolt-Hole Caster, 3-1/16 (LER-PO 80R)
- ZORO SELECT Kingpin Swivel Caster, Polyrthn, 5 in, 770 lb, Ylw (LKR-ALTH 125K)
- ZORO SELECT Kingpin Swivel Caster, Thrm Rubber, 3 in., 165 lb. (LRA-TPA 75KF)
- ZORO SELECT Kingpin Swivel Caster, Poly, 3-1/8 in, 390 lb (LKR-ALTH 80K)
- BLICKLE Kngpn Rigd Cstr, Thrm Rbr, 3-1/8", 265 lb. (BKRA-PATH 80G)
- Zoro Select Casters