Shop All Bolt Hole Casters
Zoro Select
Bolt Hole Caster, 220 lb. Load Rating
Mfr # 400K39
Zoro # G6307170
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light-Duty
- Caster Sub-Type Swivel
- Caster Product Group Swivel Caster
- Caster Wheel Shape Standard
Product Information
- Brand Zoro Select
- MFR # 400K39
- Zoro # G6307170
- Country of Origin China
- Category Bolt Hole Casters
Dimensions
Overall Height | 3 15/16 in |
Wheel Dia. | 3 in |
Wheel Width | 1 in |
Mounting Height | 3 15/16 in |
Mounting Bolt Dia. | 1/2 in |
Bolt Hole Dia. | 33/64 in |
Description
Low-Profile Easy-Turn Bolt-Hole Caster, 33/64 in Bolt Hole Dia., 1/2 in Mounting Bolt Dia., Steel Caster Frame Material, Zinc Plated Frame Finish, 0 to 299 lb Load Rating Range, 220 lb Load Rating, 2 Number of Wheels, Precision Ball, 3 15/16 in Mounting Height, 3 in Wheel Dia., 1 in Wheel Width, Thermoplastic Rubber Wheel/Tread Material, 88 Shore A Wheel/Tread Hardness, Hard, Yes Non-Marking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Mounting Kit for Adjustable Conveyor Brushes (CBKITFG)
- OHIO STEEL INDUSTRIES Ohio Steel Industries 1084A Aluminum Loading Ramps; 1500 lb. (1084A)
- ROYAL BASKET TRUCKS Perm Truck, 6 Bu, Green, Wood Base (R06-EEW-PMA-3UNN)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Rubber Thermoplastic Swivel Caster, No Brake, Loads Up To 80 lb (PRE20634ZN-TPR)
- ZORO SELECT Kingpin Swivel Caster, Thrm Rubber, 2 in, 110 lb, Znc (LRA-TPA 50G-FI)
- ZORO SELECT Kingpin Swivel Caster, Nylon, 4 in., 770 lb (LKR-SPO 100K-FI)
- ZORO SELECT Kngpn Swivl Castr, Phenolic, 3 in., 380 lb. (BS4 075 RP14)
- ZORO SELECT Kingpin Swivel Caster, Nyln, 4 in., 495 lb. (BS4 100 NY14 L)
- ZORO SELECT Bolt Hole Caster, 175 lb. Load Rating (P9S-SR020K-H-TB)
- ZORO SELECT Bolt Hole Caster, 7-7/8" Wheel dia. (LER-PO 200R)
- FOOT MASTER Leveling Caster, 75 mm Polyurethane Wheel, M16x2.0P Stem, Swivel, 800 kg Cap, NBR Foot Pad, Ivory (GD-100-S-HUP)
- Zoro Select Casters