Shop All Door Bolt Locks
Zoro Select
Bolt, Foot, 6 In L
Mfr # 4PE10
Zoro # G3119776
product price: $11.95
/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish zinc
- Hardware Included
- Height 1 in
- Width 2 1/4 in
- Bolt Length 6 in
Product Information
- Brand Zoro Select
- MFR # 4PE10
- Zoro # G3119776
- UPC # 190735045756
- Country of Origin Multiple
- Category Door Bolt Locks
Dimensions
Height | 1 in |
Width | 2 1/4 in |
Bolt Length | 6 in |
Throw Size | 7/8 in |
Bolt Head Dia. | 3/4 in |
Length | 6 in |
Details
Item | Foot-Operated Bolt |
Finish | zinc |
Hardware | Included |
Includes | Hardware |
Description
Foot-Operated Bolt, Zinc Finish, Length 6 in, Width 2 1/4 in, Height 1 in, Bolt Length 6 in, Bolt Head Dia. 3/4 in, Throw Size 7/8 in, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Entry Handlesets Lifetime Brass (6020.003.L)
- REV-A-SHELF Rev-A-Shelf Wood Base Cabinet TwoTier Replacement Drawer System wSoft Close (4WTCD-21HSC-1)
- SCHLAGE Cylindrical Lock, ND80PD ATH 622 (ND80PD ATH 622)
- RICHELIEU HARDWARE 5-1/16 in. (128 mm) Center-to-Center Brushed Nickel Contemporary Drawer Pull (BP8877128195)
- ZORO SELECT Bolt, Flush, 6 In Height (4JG68)
- ZORO SELECT Slide Bolt, Steel, L 3 7/16 In (1XMP7)
- ZORO SELECT Anchor Bolt, Brass Plated, 1-1/2" L (19-1145PB)
- ZORO SELECT Bolt, Surface (4JG72)
- ZORO SELECT Bolt, Spring, 6 In (4PE78)
- SCHLAGE RESIDENTIAL F80 ACC 622 LH Tubular Lock (F80 ACC 622 LH KD)
- SCHLAGE RESIDENTIAL F80 FLA 605 RH Tubular Lock (F80 FLA 605 RH KD)
- Zoro Select Door Locks and Deadbolts