Shop All Carriage Bolts
Zoro Select
Bolt, Carriage, Chrome, 7/16-14x2, Pk5
Mfr # MPB761
Zoro # G2532546
product price: $17.89
/pk 5, $3.58/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Thread Size 7/16"-14
- Material Steel
- Finish Chrome
- Neck Type Square
- Neck Height 15/64 in
Product Information
- Brand Zoro Select
- MFR # MPB761
- Zoro # G2532546
- UPC # 632393178181
- Country of Origin Taiwan, Province of China
- Category Carriage Bolts
Dimensions
Thread Size | 7/16"-14 |
Fastener Length | 2 in |
Neck Height | 15/64 in |
Head Height | 15/64 in |
Square Height | 0.219 in |
Head Dia. | 0.907 in |
Square Width | 0.431 in |
Drill Size | 29/64 in |
Maximum Neck Height | 1/4 in |
Minimum Thread Length | 1 1/8 in |
Minimum Neck Width | 7/16 in |
Minimum Head Diameter | 29/32 in |
Maximum Head Height | 15/64 in |
Maximum Neck Width | 29/64 in |
Head Width | 15/16 in |
Neck Width | 7/16 in |
Dimensional Standards | ASME B18.5 |
Minimum Neck Height | 7/32 in |
Minimum Head Height | 7/32 in |
Maximum Head Diameter | 31/32 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade 5, Fastener Finish Chrome Plated, Dia./Thread Size 7/16 In.-14, Fastener Length 2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 29/64 in, Head Dia. 0.907 in, Head Height 15/64 in, Head Type Round, Square Height 0.219 in, Square Width 0.431 in, Tensile Strength 120,000 psi, For Use With Grade 2 Nuts, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Lag Screw, 1/2 in, 5 in, 18-8 Stainless Steel, NL-19(SM) Hex External Hex Drive, 5 PK (FBLB125P5)
- SUBURBAN BOLT AND SUPPLY Lag Screw, 1/4 in, 3 in, Galvanized Hex Hex Drive (A0360160300g)
- PASLODE Common Nail, 1 in L, 30D (176263)
- JANDORF Lock Nut, Brass, 12 PK (60168)
- ZORO SELECT Carriage Bolt, 3/4-10x6L, PK5 (218298G)
- ZORO SELECT Carriage Bolt, 3/8-16, 5 in., PK10 (U08305.037.0500)
- ZORO SELECT Carriage Bolt, 1/2-13 x3 1/2, Pk25 (U08305.050.0350)
- ZORO SELECT Carriage Bolt, 5/16-18x5 L, PK5 (U51500.031.0500)
- ZORO SELECT Carriage Bolt, 1/2-13x6L, PK10 (U08300.050.0600)
- ZORO SELECT Carriage Bolt, Class 4.6, M12-1.75, PK25 (M08250.120.0150)
- ZORO SELECT Carriage Bolt, 1/2-13x5L, PK10 (U08300.050.0500)
- Zoro Select Carriage Bolts