Shop All Carriage Bolts
Zoro Select
Bolt, Carriage, Chr, 3/8-16x1 1/2, Pk5
Mfr # MPB755
Zoro # G2673142
product price: $15.19
/pk 5, $3.04/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Thread Size 3/8"-16
- Material Steel
- Finish Chrome
- Neck Type Square
- Neck Height 13/64 in
Product Information
- Brand Zoro Select
- MFR # MPB755
- Zoro # G2673142
- UPC # 632393307550
- Country of Origin Taiwan, Province of China
- Category Carriage Bolts
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 1-1/2 in |
Neck Height | 13/64 in |
Head Height | 13/64 in |
Drill Size | 25/64 in |
Square Width | 0.368 in |
Square Height | 0.188 in |
Head Dia. | 0.782 in |
Head Width | 13/16 in |
Maximum Head Height | 13/64 in |
Maximum Neck Width | 25/64 in |
Minimum Head Diameter | 25/32 in |
Minimum Neck Height | 3/16 in |
Minimum Neck Width | 3/8 in |
Maximum Neck Height | 7/32 in |
Minimum Head Height | 3/16 in |
Dimensional Standards | ASME B18.5 |
Minimum Thread Length | 1 in |
Neck Width | 3/8 in |
Maximum Head Diameter | 27/32 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade 5, Fastener Finish Chrome Plated, Dia./Thread Size 3/8 In.-16, Fastener Length 1 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 25/64 in, Head Dia. 0.782 in, Head Height 13/64 in, Head Type Round, Square Height 0.188 in, Square Width 0.368 in, Tensile Strength 120,000 psi, For Use With Grade 2 Nuts, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Wall-Dog Wall Anchor, 1-1/2" L, Steel, 100 PK (02275-PWR)
- ZORO SELECT Eye Bolt M6, 6 mm ID, Steel, Black Oxide, 25 PK (M16180.060.0040)
- ZORO SELECT Low Crown Cap Nut, #8-32, Steel, Black Oxide, 0.26 in H, 2000 PK (08NCB)
- G.L. HUYETT Bent Pin 1/2 x 7-1/4 LCS ZC (BTP-0500-7250)
- ZORO SELECT Bolt, Carriage, Chrome, 3/8-16x3, PK5 (MPB758)
- ZORO SELECT Bolt, Carriage, Chr, 3/8-16x2 1/2, Pk5 (MPB757)
- ZORO SELECT Bolt, Carriage, Chrome, 3/8-16x2, PK5 (MPB756)
- ZORO SELECT Carriage Bolt, 7/16-14, 1 in., PK50 (U08305.043.0100)
- ZORO SELECT 1/2-13X4 BOLT CARRIAGE FULL THRD ZINC (5064C)
- ZORO SELECT Carriage Bolt, 5/8-11x4 1/2L, PK5 (217235G)
- ZORO SELECT Carriage Bolt, Class 4.6, M5-0.80, PK100 (M08250.050.0040)
- Zoro Select Carriage Bolts