Shop All Carriage Bolts
Zoro Select
Bolt, Carriage, Ch, 7/16-14x1 1/4, Pk5
Mfr # MPB664
Zoro # G0433352
product price: $28.15
/pk 5, $5.63/ea
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Thread Size 7/16"-14
- Material Steel
- Finish Chrome
- Neck Type Square
- Neck Height 15/64 in
Product Information
- Brand Zoro Select
- MFR # MPB664
- Zoro # G0433352
- UPC # 632393176859
- Country of Origin Taiwan, Province of China
- Category Carriage Bolts
Dimensions
Thread Size | 7/16"-14 |
Fastener Length | 1-1/4 in |
Neck Height | 15/64 in |
Head Height | 15/64 in |
Head Dia. | 0.907 in |
Square Width | 0.431 in |
Square Height | 0.219 in |
Drill Size | 29/64 in |
Maximum Head Height | 15/64 in |
Neck Width | 7/16 in |
Maximum Neck Height | 1/4 in |
Minimum Thread Length | 1 1/8 in |
Maximum Head Diameter | 31/32 in |
Minimum Head Height | 7/32 in |
Dimensional Standards | ASME B18.5 |
Head Width | 15/16 in |
Minimum Neck Height | 7/32 in |
Maximum Neck Width | 29/64 in |
Minimum Neck Width | 7/16 in |
Minimum Head Diameter | 29/32 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade 5, Fastener Finish Chrome Plated, Dia./Thread Size 7/16 In.-14, Fastener Length 1 1/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 29/64 in, Head Dia. 0.907 in, Head Height 15/64 in, Head Type Round, Square Height 0.219 in, Square Width 0.431 in, Tensile Strength 120,000 psi, For Use With Grade 2 Nuts, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M5-0.80 x 14 mm Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (MPPD050140-100P1)
- ZORO SELECT Thick Wall Key Locking Insert, 4 Keys, 3/8"-16 Int Thrd Sz, 9/16"-12 Ext Thrd Sz, Steel, 10 PK (5WY76)
- ZORO SELECT #10-24 x 5/8 in Phillips Truss Machine Screw, Zinc Plated Steel, 6000 PK (1010MPT)
- AMPG Hex Nut, 3/4"-10, Aluminum, Not Graded, Plain, 41/64 in Ht (NUT70034C)
- ZORO SELECT Carriage Bolt, 3/8-16, 2-1/2In, LCS, PK300 (B08300.037.0250)
- ZORO SELECT Carriage Bolt, Steel, PK25 (U08320.050.0250)
- ZORO SELECT 3/8-16X7/8 BOLT CARRIAGE GR5 FUL/THR ZINC (3714C5)
- ZORO SELECT 5/8-11X9 1/2 BOLT CARRIAGE PT 6 THRD ZINC" (62152C)
- ZORO SELECT Carriage Bolt, 3/8-16, 7In, LCS, Plain, PK10 (U08300.037.0700)
- ZORO SELECT Carriage Bolt, 1/2-13x2L, PK50 (216138G)
- MIDWEST FASTENER 3/8"-16 x 1" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 100PK (01093)
- Zoro Select Carriage Bolts