Shop All Bollards
Zoro Select
Bollard Cover, 6 In Dia., 52 In H, Black
Mfr # ARCH-BK-6-52-S
Zoro # G4760524
product price: $99.25
/ea
Free Shipping & Returns
$99.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material LDPE
- Bollard Cover Style Decorative Smooth
- Bollard Striping No
- For Post Size 6 in dia
- Overall Length 52"
Product Information
- Brand Zoro Select
- MFR # ARCH-BK-6-52-S
- Zoro # G4760524
- Country of Origin United States
- Category Bollards
Dimensions
For Post Size | 6 in dia |
Overall Length | 52" |
Overall Height | 52 in |
Outside Dia. | 6 7/8 in |
Inside Dia. | 6 5/8 in |
Outside Diameter | 6 3/5 in |
Inside Diameter | 6 9/10 in |
Compatible Bollard Diameter | 6 in |
Description
Bollard Cover, Mounting Style Slide On, Material Polyethylene, Color Black, Striping No, Striping Color Not Applicable, Texture Smooth, Outside Diameter 6 3/5 in, Overall Height 52 in, Wall Thickness 1/4 in, Compatible Bollard Shape Round, Compatible Bollard Diameter 6 in, Inside Diameter 6 9/10 in, Overall Length 52 In., Weight 12 lb, Includes Installation Tape, Reflectivity Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN Work Platform, 3 Step, Steel, 30In. H. (3WP3648A3B8AC2P6)
- TANIS Strip Brush, 5/16 W, 24 In L, Trim 1 In (MB709024)
- VESTIL Vertical Plate Clamp (EPC-20)
- NOBLELIFT PALLET JACK WHEEL CHOCK (CHOCK)
- ZORO SELECT BOLLARD RND 36X6 5/8 Y (1763)
- ZORO SELECT Bollard, 7", Carbon Steel, Yellow (1764PS)
- ZORO SELECT Post Sleeve, 6 In Dia., 56 In H, Yellow (1730)
- ZORO SELECT Bollard, 10-1/4 in. L, 32 lb. (BOL-RF-36-4.5)
- ZORO SELECT Bollard, Fixed, 3", Dome, Natural (SSF03000-D)
- ZORO SELECT Bollard, Fixed, Concrete, 6", Natural (SSB06000-D)
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, Lime Green (CL1386L)
- Zoro Select Bollards